6636GRTNK - Wway 6X6X36 N3R PNTD SC Trough, NK

Eaton

  • $150.51 (Each)
  • $150.51 (Each)

In-Stock: 1 available locally (Longview, TX) (change location)
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
6636GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
6636 GRT NK
Description
Wway 6X6X36 N3R PNTD SC Trough, NK
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 6 In Overall Height, 6 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051661385 / 00782051661385
Weight per unit
16.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$150.51 (Each)
Stock Availability
Longview
1 (Check another store)
All Stores
139
Resources
Images
 
 
6636GRTNK - Small Image
 
6636GRTNK - Large Image
 
6636GRTNK - Large Image
Attachments
 
 
6636GRTNK - Specification Sheet
Other Links
 
 
6636GRTNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Finish
Phosphate Undercoat or Acrylic Electrocoat
Dimensions and Weight
Overall Length
36 in;914 mm
Length
36.00 In
Height
6
Depth
6.00 In
Width
6.00 In
Descriptions
Product Type
Wiring Trough
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 6 in Overall Height, 6 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16
Short Description
NEMA 3R Wiring Trough, 36 x 6 x 6 in, Gray
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
Description
WWAY 6X6X36 N3R PNTD SC TROUGH,NK
extra long description
B-LINE 6636 GRT NK 3600 N3R SC STRA
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Additional Information
ip rating
IP32
Overall Height
6 in;152 mm
Overall Width
6 in;152 mm
for use with
NEMA 3R Enclosure
gauge
16
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
6636 GRT NK
GTIN
00782051661385
UPC
782051661385
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
16.36
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
standard
CSA Certified,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6636GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 6636GRTNK, though they may not be 100% alike.

Slip-On Cover Trough, Slip On, Gray, Low Carbon Steel, 36 In Overall Length, 6 I...
  • Our Part #: 6636GRTNK
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6636GRTNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 2 ($200.64) ·
6636GRTNK - Unity Manufacturing

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$100.32

Each

QTY:
Each
Add
Wiring Trough, Screw Cover, Gray, Steel, 36 In Overall Length, 6 In Overall Heig...
  • Our Part #: A6636RT
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A6636RT
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($202.95) ·
A6636RT - Hoffman Enclosures, Inc.

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$202.95

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 6" Height, 36" Length, 6" Width, GRTGV NK Wir...
  • Our Part #: 6636GRTGVNK
  • Longview Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 6636 GRTGV NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($139.96) ·
6636GRTGVNK - Cooper B-Line/Cable Tray

Longview Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$139.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6636GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-6636RTG Austin Electrical Enclosures 00707353036778
6636 GRT NK Eaton B-Line 00782051661385
6636GRTNK Eaton B-Line 00078205166135
3-66RTP E-Box 00806101025504
A6636RT nVent-Thermal Management 00783510382803
6636GRTNK Unity Manufacturing 00761515141977
RSCG060636 Wiegmann 00786725408603

* All prices subject to change.

Begin Live Chat