46A0924240 - Cbty 6X24X240 Al STRT LDR, 9" RNG

Eaton

  • $3889.28 (Each)
  • $3,889.28 (Each)

In-Stock: 31 available locally (Pecos, TX) ( change location)
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
46A0924240
Manufacturer
Eaton
Manufacturer's Part Number
46A09-24-240
Description
Cbty 6X24X240 Al STRT LDR, 9" RNG
Eaton B-Line Series Imperial Cable Tray and Ladder, 6.19" Height, 240" Length, 24" Width, 54.04LBS, Straight Section Series 46, Aluminum, 9" Rung Spacing
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Duct and Covers
UNSPSC
39131703 - Cable ladder
UPC/GTIN
781011245122 / 00781011245122
Weight per unit
54.0399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,889.28 (Each)
Stock Availability
Pecos
31 (Check another store)
Odessa
103
All Stores
296
Resources
Images
 
 
46A0924240 - Small Image
 
46A0924240 - Large Image
Other Links
 
 
46A0924240 - Other
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
46A09-24-240 ST SC
Features
Eaton's B-Line series imperial cable tray system is designed to significantly reduce support costs in commercial, industrial, oil and gas cable management applications. Designed and tested for ladders up to 36 inches wide, B-Line series imperial cable tray features rung connections using a multiple-point welding system - resulting in unmatched strength and reliability. All trays are designed to support a 200 lb. concentrated load beyond the cataloged cable load.
extra long description
B-LINE 46A09-24-240 46A09-24-240 ST
Description
CBTY 6X24X240 AL STRT LDR, 9" RNG
Long Description
Eaton B-Line series imperial cable tray and ladder, 6.19" height, 240" length, 24" width, 54.04lbs, Straight section series 46, Aluminum, 9" rung spacing
Additional Information
dimensions
240.0000 IN X 24.0000 IN X 6.1900 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
46A09-24-240
GTIN
00781011245122
UPC
781011245122
Taxonomies, Classifications, and Categories
Category Description
WIRE DUCT AND COVERS
Type
Imperial cable tray and ladder
Packaging
Weight per each
54.0399
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherGeneration - Renewable Energy - SolarGeneration - Conventional Energy - Coal and Fossil FuelGeneration - Conventional Energy - Gas FiredGeneration - Conventional Energy - NuclearDatacenters - Datacenters - OtherWater and Wastewater Systems - Water and Wastewater Systems - Other
standard
CSA,UL Classified,CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 296

Location search:

Greater Odessa Area

Location Stock Available
Odessa
103 View Store
Pecos
31 View Store

Distribution Centers

Location Stock Available
Deer Park
28 View Store
Lubbock
6 View Store

M-Z

Location Stock Available
San Angelo
28 View Store
These alternate items can be purchased instead of 46A0924240.
Jump To:

Cross Referenced

These items are similar to 46A0924240 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
46A09-24-240 Eaton B-Line 00781011245122
WG24BL10 Panduit 00074983323548

* All prices subject to change.

Begin Live Chat