4434QT - Encl 4X4X3 N4 1/4TRN LTCH CH

Eaton B-Line

  • $149.84 (Each)
  • $149.84 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
4434QT
Manufacturer
Eaton B-Line
Manufacturer's Part Number
443-4QT
Description
Encl 4X4X3 N4 1/4TRN LTCH CH
Eaton B-Line Series Jic Panel Enclosure, 4" Height, 3" Length, 4" Width, Nema 4, Hinged Cover, 4QT Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881646 / 00782051881646
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$149.84 (Each)
Stock Availability
Henderson
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
4434QT - Small Image
 
4434QT - Large Image
Attachments
 
 
4434QT - Specification Sheet
Other Links
 
 
4434QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Descriptions
Description
ENCL 4X4X3 N4 1/4TRN LTCH CH
Extra Long Description
B-LINE 443-4QT TYPE 4 JIC CONT HING
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 4" height, 3" length, 4" width, NEMA 4, Hinged cover, 4QT enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 4X4X3
Special Features
Cont. piano hinge with s.s. pin,1/4 turn latches
Additional Information
Dimensions
3.0000 IN X 4.0000 IN X 4.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton B-Line
Manufacturers Part Number
443-4QT
GTIN
00782051881646
UPC
782051881646
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factor
Nema Rating
4
Standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat