4424GRTNK - Wway 4X4X24 N3R PNTD SC, NK

Eaton

  • $118.36 (Each)
  • $118.36 (Each)

In-Stock: 1 available locally (Tyler, TX) ( change location)
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
4424GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
4424 GRT NK
Description
Wway 4X4X24 N3R PNTD SC, NK
Eaton B-Line Series Wiring Trough, 4" Height, 24" Length, 4" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051140712 / 00782051140712
Weight per unit
7.753 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.36 (Each)
Stock Availability
Tyler
1 (Check another store)
All Stores
50
Resources
Attachments
 
 
4424GRTNK - Specification Sheet
Images
 
 
4424GRTNK - Small Image
 
4424GRTNK - Large Image
Other Links
 
 
4424GRTNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
4.00 In
Height
4
Length
24.00 In
Width
4.00 In
Descriptions
Description
WWAY 4X4X24 N3R PNTD SC,NK
Extra Long Description
BLN 4424 GRT NK 2400 N3R SC STRAIGH
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 4" height, 24" length, 4" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
2400 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
4424 GRT NK
GTIN
00782051140712
UPC
782051140712
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
7.753
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial
Enclosure
NEMA 3R, IP32
Standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 4424GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 4424GRTNK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat