36248SD - Encl 36X24X8 N4 SLD HC, QTR TRN LTCH

Eaton

  • $885.90 (Each)
  • $885.90 (Each)
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
36248SD
Manufacturer
Eaton
Manufacturer's Part Number
36248-SD
Description
Encl 36X24X8 N4 SLD HC, QTR TRN LTCH
Eaton B-Line Series Wall Mounted Panel Enclosure, 36" Height, 8" Length, 24" Width, Nema 4, Hinged Cover, SD Enclosure, Wall Mount, Medium Single Door, Thru Holes, Optional External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051091984 / 00782051091984
Weight per unit
78.181 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$885.90 (Each)
Resources
Attachments
 
 
36248SD - Specification Sheet
Other Links
 
 
36248SD - Other
 
36248SD - Other
Images
 
 
36248SD - Large Image
 
36248SD - Large Image
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
Gray
Dimensions and Weight
Size
24.00 In Width X 8.00 In Depth X 36.00 In Height
Descriptions
extra long description
B-LINE 36248-SD TYPE 4/12 SGL SOLID
Features
Eaton's B-Line series wall mounted panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments.
Description
ENCL 36X24X8 N4 SLD HC,QTR TRN LTCH
Product Type
Type 4/12 SGL Solid Door Enc, 36X24X8
Long Description
Eaton B-Line series wall mounted panel enclosure,36" height,8" length,24" width,NEMA 4,Hinged cover,SD enclosure,Wall mount,Medium single door,Thru holes,optional external mounting feet,Carbon steel,Seamless poured in-place gasket
Special Features
1/4 turn latches
Additional Information
dimensions
8.0000 IN X 24.0000 IN X 36.0000 IN
Mounting Type
Wall
Manufacturer Information
Manufacturers Part Number
36248-SD
Brand
Eaton
GTIN
00782051091984
UPC
782051091984
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Wall mounted panel enclosure
Packaging
Weight per each
78.181
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Power Distribution and ControlsUtility - Substations, Utility Transmission and DistributionCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsDatacenters - IT Space: CI and Hyper ConvergedCommercial / Institutional Buildings / Structures - Safety and Se
standard
UL 50,NEMA,CSA C22.2.
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 36248SD.
Jump To:

Cross Referenced

These items are similar to 36248SD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-36248SL Austin Electrical Enclosures 00707353022764
36248-SD Eaton B-Line 00782051091984
EN4SD36248GY Hammond Manufacturing 00623980447285
MSD36248 Milbank 00784572252646
CSD36248 nVent-Thermal Management 00783510775100
WM362408NC Rittal 00639889831339
N412362408C Wiegmann 00786725859177

* All prices subject to change.

Begin Live Chat