33C - Wway 3X3 N1 GLV Conn

Eaton

  • $9.93 (Each)
  • $9.93 (Each)

  • $198.60 (Per 20)

Available from manufacturer.
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
33C
Manufacturer
Eaton
Manufacturer's Part Number
33 C
Description
Wway 3X3 N1 GLV Conn
Eaton B-Line Series Wireway Connector, Connector, Wireway Connector, Nema 1, Galvanized Steel, 3" X 3"
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131711 - Wireway fitting and accessories
UPC/GTIN
782051109009 / 00782051109009
Weight per unit
0.356 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.93 (Each)
Standard Packaging
$198.60 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
33C - Specification Sheet
Other Links
 
 
33C - Other
Images
 
 
33C - Small Image
 
33C - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
SCREW
Material
Steel
Material, Color, and Finish
Finish
PLAIN (NO FINISH)
Dimensions and Weight
Height
3.00 In
Width
3.00 In
Descriptions
Description
WWAY 3X3 N1 GLV CONN
Extra Long Description
BLN 33 C WIREWAY CONNECTOR 3X3
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway connector, Connector, Wireway connector, NEMA 1, Galvanized steel, 3" X 3"
Product Type
Wireway Connector 3X3
Additional Information
Dimensions
3.0000 IN X 2.9300 IN X 3.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
33 C
GTIN
00782051109009
UPC
782051109009
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wireway connector
Packaging
Weight per each
0.356
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures
Enclosure
NEMA 1, IP30
Standard
UL Listed,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 33C.
Jump To:

Cross Referenced

These items are similar to 33C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
33C Eaton B-Line 00782051109009
F33GUC nVent-Thermal Management 00783510154943
3C Wire Guard n/a

* All prices subject to change.

Begin Live Chat