24246SC - Encl 24X24X6 SC N1 Encl

Eaton

  • $177.67 (Each)
  • $177.67 (Each)
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
24246SC
Manufacturer
Eaton
Manufacturer's Part Number
24246 SC
Description
Encl 24X24X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 27 Knockouts
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051233001 / 00782051233001
Weight per unit
37.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$177.67 (Each)
Resources
Images
 
 
24246SC - Small Image
 
24246SC - Large Image
 
24246SC - Large Image
Attachments
 
 
24246SC - Specification Sheet
Other Links
 
 
24246SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
24 in;610 mm
Size
24.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL 24X24X6 SC N1 ENCL
Short Description
Type 1 Screw On Enclosure, 24 x 6 x 24 in, Powder Coated, No KO
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 27 Knockouts
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
extra long description
B-LINE 24246 SC SC ENC W/ KO 24X24X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
Nema 1
Mounting Type
Wall Mount
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
24 in;610 mm
Knockouts
Yes
Number of Knockouts
27
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Made in USA
yes
dimensions
6.0000 IN X 24.0000 IN X 24.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
24246 SC
GTIN
00782051233001
UPC
782051233001
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
37.87
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24246SC.
Jump To:

Similar Items

Similar items are close alternatives to 24246SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASE24X24X6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE24X24X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($207.85) ·
ASE24X24X6 - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$207.85

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 24246SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24246SCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.36) ·
24246SCNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.36

Each

QTY:
Each
Add
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nem...
  • Our Part #: 24246SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24246SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($126.98) ·
24246SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$126.98

Each

QTY:
Each
Add
GLV SC ENC W/ KO 24X24X6
  • MFR Part #: 24246 SCGV
  • GTIN: 00782051001976
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 24246SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24246SBGK Austin Electrical Enclosures 00707353028865
24246SC Eaton B-Line 00782051233001
24246SCPKO E-Box 00806101004783
CSKO24246 Hammond Manufacturing 00623980360850
24246-SC1 Milbank 00784572104235
ASE24X24X6 nVent-Thermal Management 00783510432904
SC242406 Wiegmann 00786725315208
24246SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat