ASE24X24X6 - 24X24X6 N1 PNTD SC

Nvent Hoffman

  • $207.85 (Each)
  • $207.85 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
ASE24X24X6
Manufacturer
Nvent Hoffman
Manufacturer's Part Number
ASE24X24X6
Description
24X24X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 24 In Overall Length, 24 In Overall Height, 16 Knockouts, 36 LB
Slang Terms

Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure
Classification
Steel Junction Boxes
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
783510432904 / 00783510432904
Weight per unit
36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$207.85 (Each)
Resources
Images
 
 
ASE24X24X6 - Small Image
 
ASE24X24X6 - Large Image
Other Links
 
 
ASE24X24X6 - Other
Features
Material
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color Code
ANSI 61
Color
Gray
Style
Painted
Finish
Powder Coated
Dimensions and Weight
Overall Length
24 in;610 mm
Width
24
Size
24.00x24.00x6.00 in
Descriptions
Description
24X24X6 N1 PNTD SC
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 24 in Overall Length, 24 in Overall Height, 16 Knockouts, 36 lb
Short Description
Type 1 Screw Cover Enclosure, 24 x 6 x 24 in, Painted, 16 KO
Special Features
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box
Features
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions.
extra long description
NVENT HOF ASE24X24X6 Pull Box 24.00
Additional Information
Enclosure Type
Nema 1
Finish/Coating
Polyester Powder Paint
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
24 in;610 mm
Knockouts
Yes
Number of Knockouts
16
Standards Met
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant
Made in USA
yes
Manufacturer Information
Brand
Nvent Hoffman
Manufacturers Part Number
ASE24X24X6
GTIN
00783510432904
UPC
783510432904
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Pull and Junction Boxes
Packaging
Weight
36 lb
Weight per each
36
Carton
1
Uses, Certifications, and Standards
Application
Commercial;General Industrial
You must have an account to view stock levels
These alternate items can be purchased instead of ASE24X24X6.
Jump To:

Similar Items

Similar items are close alternatives to ASE24X24X6, though they may not be 100% alike.

Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 24" Width, Nem...
  • Our Part #: 24246SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24246SCNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($126.98)
24246SCNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$126.98

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 24246SCNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24246SCNK
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($191.36)
24246SCNK - Unity Manufacturing

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$191.36

Each

QTY:
Each
Add
Screw-Cover Enclosure Type 1 No Knockouts, 24X24X8, Gray, Steel
  • Our Part #: ASE24X24X8NK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE24X24X8NK
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($229.84)
ASE24X24X8NK - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$229.84

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 24246SC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 24246 SC
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($177.67)
24246SC - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$177.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to ASE24X24X6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24246SBGK Austin Electrical Enclosures 00707353028865
24246SC Eaton B-Line 00782051233001
24246SCPKO E-Box 00806101004783
CSKO24246 Hammond Manufacturing 00623980360850
24246-SC1 Milbank 00784572104235
ASE24X24X6 nVent-Thermal Management 00783510432904
SC242406 Wiegmann 00786725315208
24246SCE Wire Guard n/a

* All prices subject to change.

false