24186SCNK - Encl TYPE1 24X18X6 SC No Ko'S

Eaton

  • $124.03 (Each)
  • $124.03 (Each)
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
24186SCNK
Manufacturer
Eaton
Manufacturer's Part Number
24186 SC NK
Description
Encl TYPE1 24X18X6 SC No Ko'S
Eaton B-Line Series Type 1 Junction Boxes, 24" Height, 6" Length, 18" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Medium Single Door, Thru Holes, Carbon Steel
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051339055 / 00782051339055
Weight per unit
25.638 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$124.03 (Each)
Resources
Attachments
 
 
24186SCNK - Specification Sheet
Images
 
 
24186SCNK - Small Image
 
24186SCNK - Large Image
Other Links
 
 
24186SCNK - Other
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
Carbon Steel
Material, Color, and Finish
Color
ANSI 61 GRAY
Dimensions and Weight
Size
18.00 In Width X 6.00 In Depth X 24.00 In Height
Descriptions
Description
ENCL TYPE1 24X18X6 SC NO KO'S
Product Type
SC Enc W/O Ko 24X18X6
Long Description
Eaton B-Line series Type 1 junction boxes, 24" height, 6" length, 18" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Medium single door, Thru holes, Carbon steel
Special Features
Keyhole slots on cover, plated screws
extra long description
B-LINE 24186 SC NK SC ENC W/O KO 24
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
dimensions
6.0000 IN X 18.0000 IN X 24.0000 IN
Mounting Type
Surface
Manufacturer Information
Manufacturers Part Number
24186SCNK
Brand
Eaton
GTIN
00782051339055
UPC
782051339055
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight per each
25.638
Carton
1
Uses, Certifications, and Standards
nema rating
1
Application
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Power Distribution and Cont
standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 24186SCNK.
Jump To:

Similar Items

Similar items are close alternatives to 24186SCNK, though they may not be 100% alike.

GLV SC ENC W/O KO 24X18X6
  • MFR Part #: 24186 SCGV NK
  • GTIN: 00782051002652
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 24186SCNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-24186SBG Austin Electrical Enclosures 00707353011744
24186SCNK Eaton B-Line 00782051339055
24186SCP E-Box 00806101003892
CS24186 Hammond Manufacturing 00623980360348
18246-SC1-NK Milbank 00784572103399
ASE24X18X6NK nVent-Thermal Management 00783510435707
SC182406NK Wiegmann 00786725315116
18246NKE Wire Guard n/a

* All prices subject to change.

Begin Live Chat