18186RTSCNK - Encl NM3R SC Encl

Eaton

  • $260.10 (Each)
  • $260.10 (Each)

In-Stock: 152 available at other locations ( find a store with stock)
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
18186RTSCNK
Manufacturer
Eaton
Manufacturer's Part Number
18186 RTSC NK
Description
Encl NM3R SC Encl
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 3 & 3r Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051338652 / 00782051338652
Weight per unit
18.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$260.10 (Each)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
152
Resources
Attachments
 
 
18186RTSCNK - Specification Sheet
Images
 
 
18186RTSCNK - Small Image
 
18186RTSCNK - Large Image
 
18186RTSCNK - Large Image
Other Links
 
 
18186RTSCNK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw On;Slip On
Material
Low Carbon Steel
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
18 in
Size
18.00 In Width X 6.00 In Depth X 18.00 In Height
Descriptions
Description
ENCL NM3R SC ENCL
Extra Long Description
BLN 18186 RTSC NK N3R SC ENC W/O KO
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Long Description
Enclosure, Low Carbon Steel, Screw On/Slip On, Gray, Thermoset Polyester Powder Coated Over Phosphatized Surface, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height
Product Type
Enclosure
Short Description
Enclosure, Gray, 18.00 x 6.00 x 18.00 in, NEMA 3R, Screw Cover
Special Features
Drip Shield Top, Seam Free Sides
Additional Information
Dimensions
6.0000 IN X 18.0000 IN X 18.0000 IN
Enclosure Type
Nema 3R
Finish/Coating
Thermoset Polyester Powder Coated Over Phosphatized Surface
Made In USA
yes
Mounting Type
Surface
Overall Height
18 in
Overall Width
6 in
Standards Met
UL Listed;CSA Certified
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
18186 RTSC NK
GTIN
00782051338652
UPC
782051338652
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 3/3R junction boxes
Packaging
Weight per each
18.39
Carton
1
Uses, Certifications, and Standards
Application
Outdoor Service Type;Bottom Knockout Location;Elevator Industry;Energy Management Industry;Irrigation System Industry;Motor Control Industry;Outdoor Advertising Industry;Pollution Control Industry;Pool And Spa Industry
Nema Rating
3R
Standard
NEMA,UL 50,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat