141264CHC - Encl 14X12X6 N4 Encl

Eaton

  • $420.28 (Each)
  • $420.28 (Each)

In-Stock: 34 available at other locations ( find a store with stock)
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
141264CHC
Manufacturer
Eaton
Manufacturer's Part Number
14126-4CHC
Description
Encl 14X12X6 N4 Encl
Eaton B-Line Series Jic Panel Enclosure, 14" Height, 6" Length, 12" Width, Nema 4, Hinged Cover, 4CHC Enclosure, Wall Mount, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 4 & 12 Metallic Enc Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051740608 / 00782051740608
Weight per unit
12.986 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$420.28 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
34
Resources
Images
 
 
141264CHC - Small Image
 
141264CHC - Large Image
Other Links
 
 
141264CHC - Other
Attachments
 
 
141264CHC - Specification Sheet
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
Gray
Dimensions and Weight
Size
12.00 In Width X 6.00 In Depth X 14.00 In Height
Descriptions
Description
ENCL 14X12X6 N4 ENCL
Extra Long Description
BLN 14126-4CHC TYPE 4 JIC CONTINUOU
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 14" height, 6" length, 12" width, NEMA 4, Hinged cover, 4CHC enclosure, Wall mount, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Continuous Hinge CVR Enc, 14X12X6
Special Features
Cont. piano hinge with s.s. door clamp,panel mount
Additional Information
Dimensions
6.0000 IN X 12.0000 IN X 14.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
14126-4CHC
GTIN
00782051740608
UPC
782051740608
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight per each
12.986
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerInd Facilities & Factories - Facility: Automation and MonitoringInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutional Buildings /
Mounting
EXTERNAL FEET, WALL
Nema Rating
4
Standard
UL 50,NEMA,CSA C22.2.
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 141264CHC.
Jump To:

Similar Items

Similar items are close alternatives to 141264CHC, though they may not be 100% alike.

Cross Referenced

These items are similar to 141264CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-14126JFH Austin Electrical Enclosures 00707353007853
14126-4CHC Eaton B-Line 00782051740608
JH14126N4 E-Box 00806101015758
1414N4PHM6 Hammond Manufacturing 00623980346601
HC14126JIC4 Milbank 00784572112612
A1412CHNF nVent-Thermal Management 00783510557508
BN4141206CH Wiegmann 00786725378456

* All prices subject to change.

Begin Live Chat