121296GRTNK - Wway 12X12X96 N3R PNTD WW

Eaton

  • $1245.13 (Each)
  • $1,245.13 (Each)

In-Stock: 21 available at other locations ( find a store with stock)
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
121296GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
121296 GRT NK
Description
Wway 12X12X96 N3R PNTD WW
Eaton B-Line Series Wiring Trough, 12" Height, 96" Length, 12" Width, GRT NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Steel, Plated Screws, Ansi 61 Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051336658 / 00782051336658
Weight per unit
82.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,245.13 (Each)
Stock Availability
Burleson
0 (Find nearest stock)
DFW RDC
0
All Stores
21
Resources
Attachments
 
 
121296GRTNK - Specification Sheet
Other Links
 
 
121296GRTNK - Other
Images
 
 
121296GRTNK - Small Image
 
121296GRTNK - Large Image
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Color
Gray
Finish
Gray
Dimensions and Weight
Depth
12.00 In
Height
12
Length
96.00 In
Width
12.00 In
Descriptions
Description
WWAY 12X12X96 N3R PNTD WW
Extra Long Description
BLN 121296 GRT NK 9600 N3R SC STRAI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wiring trough, 12" height, 96" length, 12" width, GRT NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Steel, Plated screws, ANSI 61 gray, 16 gauge
Product Type
9600 N3R SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
121296 GRT NK
GTIN
00782051336658
UPC
782051336658
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
82.09
Carton
1
Uses, Certifications, and Standards
Application
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerInd Facilities & Factories - Facility: Lighting and Lighting ControlsCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Facil
Enclosure
NEMA 3R, IP32
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 121296GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 121296GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 121296GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121296RTG Austin Electrical Enclosures 00707353037065
121296GRTNK Eaton B-Line 00782051336658
810RTP E-Box 00806101025702
C3RWT1296 Hammond Manufacturing 00623980847658
121296-GSC3R-NK Milbank 00784572161238
A121296RT nVent-Thermal Management 00783510133450
RC-121296-GSC3R-NK Rittal 00639889819139
121296GRT Unity Manufacturing n/a
121296GRTNK Unity Manufacturing 00761515144985

* All prices subject to change.

Begin Live Chat