121272GRTGVNK - Wway 12X12X72 N3R GLV STRT SC

Eaton

  • $551.30 (Each)
  • $551.30 (Each)
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
121272GRTGVNK
Manufacturer
Eaton
Manufacturer's Part Number
121272 GRTGV NK
Description
Wway 12X12X72 N3R GLV STRT SC
Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRTGV NK Wiring Trough, Embossed Thru Holes, No Knockouts, Screw Cover, Nema 3R, Galvanized Steel, Plated Screws, Gray, 16 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3R Way & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051009910 / 00782051009910
Weight per unit
62.6599 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$551.30 (Each)
Resources
Images
 
 
121272GRTGVNK - Large Image
Attachments
 
 
121272GRTGVNK - Specification Sheet
Other Links
 
 
121272GRTGVNK - Other
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
16 GAUGE GALVANEAL STEEL
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
12
Depth
12.00 In
Width
12.00 In
Length
72.00 In
Descriptions
Description
WWAY 12X12X72 N3R GLV STRT SC
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Product Type
7200 GLV N3R SC Straight Section W/O Ko
extra long description
B-LINE 121272 GRTGV NK 7200 GLV N3R
Long Description
Eaton B-Line series wiring trough, 12" height, 72" length, 12" width, GRTGV NK wiring trough, Embossed thru holes, No knockouts, Screw cover, NEMA 3R, Galvanized steel, Plated screws, Gray, 16 gauge
Additional Information
dimensions
72.0000 IN X 12.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
121272 GRTGV NK
Brand
Eaton
GTIN
00782051009910
UPC
782051009910
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight per each
62.6599
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Safety and Security SystemsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facilities & Factories - Facility: Power Distribution and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Critical PowerCommercial / Institutional Buildings / Structures - Power Distribution and ControlsCommercial / Institutional Buildings / Structures - Critical PowerCommercial
standard
CSA C22.2.,UL Listed
Enclosure
NEMA 3R, IP32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 121272GRTGVNK.
Jump To:

Similar Items

Similar items are close alternatives to 121272GRTGVNK, though they may not be 100% alike.

Econo Trough, Screw Cover, Gray, Steel, 72 In Overall Length, 12 In Overall Heig...
  • Our Part #: F121272RTGV
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F121272RTGV
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($584.08) ·
F121272RTGV - Hoffman Enclosures, Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$584.08

Each

QTY:
Each
Add
Eaton B-Line Series Wiring Trough, 12" Height, 72" Length, 12" Width, GRT NK Wir...
  • Our Part #: 121272GRTNK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 121272GRTNK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1,334.57) ·
121272GRTNK - Cooper B-Line/Cable Tray

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1,334.57

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat