121272GNK - Wway 12X12X72 N1 SC Pgal WW

Eaton

  • $463.90 (Each)
  • $463.90 (Each)

In-Stock: 16 available at other locations ( find a store with stock)
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
121272GNK
Manufacturer
Eaton
Manufacturer's Part Number
121272 G NK
Description
Wway 12X12X72 N1 SC Pgal WW
Eaton B-Line Series Wireway, 12" Height, 72" Length, 12" Width, G NK Wireway, Thru Holes, No Knockouts, Screw Cover, Nema 1, Steel, Plated Screws, Ansi 61 Gray, 14 Gauge
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 1 Wireway & Fittings Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131710 - Wireway
UPC/GTIN
782051336559 / 00782051336559
Weight per unit
60.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$463.90 (Each)
Stock Availability
El Paso
0 (Find nearest stock)
All Stores
16
Resources
Attachments
 
 
121272GNK - Specification Sheet
Other Links
 
 
121272GNK - Other
Images
 
 
121272GNK - Small Image
 
121272GNK - Large Image
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
WWAY 12X12X72 N1 SC PGAL WW
Extra Long Description
BLN 121272 G NK 7200 SC STRAIGHT SE
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Eaton B-Line series wireway, 12" height, 72" length, 12" width, G NK wireway, Thru holes, No knockouts, Screw cover, NEMA 1, Steel, Plated screws, ANSI 61 gray, 14 gauge
Product Type
7200 SC Straight Section W/O Ko
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
121272 G NK
GTIN
00782051336559
UPC
782051336559
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Packaging
Weight per each
60.13
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater El Paso Area

Location Stock Available
Las Cruces
2 View Store

A-L

Location Stock Available
Ennis
1 View Store
Galena Park
1 View Store

M-Z

Location Stock Available
Pearland
1 View Store
These alternate items can be purchased instead of 121272GNK.
Jump To:

Similar Items

Similar items are close alternatives to 121272GNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 121272GNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121272SWG Austin Electrical Enclosures 00707353024010
121272 G NK Eaton B-Line 00782051336559
121272G NK Eaton B-Line 00078205133656
6-1212SWP E-Box 00806101011378
121272-GSC1-NK Milbank 00784572101500
RC-121272-GSC1-NK Rittal 00639889818941
121272G Unity Manufacturing n/a
121272GFLNK Unity Manufacturing 00761515161883
S121272NK Wiegmann 00786725360604
1272NKSCG Wire Guard n/a

* All prices subject to change.

Begin Live Chat