12126SC - Encl 12X12X6 N1 PNTD SC

Eaton

  • $48.27 (Each)
  • $48.27 (Each)

In-Stock: 3 available locally (Hot Springs, AR) (change location)
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
12126SC
Manufacturer
Eaton
Manufacturer's Part Number
12126 SC
Description
Encl 12X12X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 15 Knockouts, 9.99 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 1 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051225907 / 00782051225907
Weight per unit
9.99 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.27 (Each)
Stock Availability
Hot Springs
3 (Check another store)
Little Rock
17
All Stores
218
Resources
Images
 
 
12126SC - Small Image
 
12126SC - Large Image
 
12126SC - Large Image
Attachments
 
 
12126SC - Specification Sheet
Other Links
 
 
12126SC - Other
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
Steel
Cover Type
Screw Cover
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N1 PNTD SC
Special Features
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws
Product Type
Type 1 Screw Cover Enclosure
Long Description
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 15 Knockouts, 9.99 lb
Short Description
Type 1 Screw On Enclosure, 12 x 6 x 12 in, Powder Coated, No KO
extra long description
B-LINE 12126 SC SC ENC W/ KO 12X12X
Features
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes.
Additional Information
Finish/Coating
Painted
ip rating
IP30
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Knockouts
Yes
Number of Knockouts
15
Standards Met
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard
Enclosure Type
Nema 1
Mounting Type
Wall Mount
dimensions
6.0000 IN X 12.0000 IN X 12.0000 IN
Cable Entry
Knockouts
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
12126 SC
GTIN
00782051225907
UPC
782051225907
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
Type 1 junction boxes
Packaging
Weight
9.99 lb
Weight per each
9.99
Carton
1
Uses, Certifications, and Standards
Application
Wiring Boxes Junction and Pull Boxes
standard
NEMA,CSA C22.2.,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 12126SC.
Jump To:

Similar Items

Similar items are close alternatives to 12126SC, though they may not be 100% alike.

Type 1 Screw Cover Enclosure, Low Carbon Steel, Gray, Powder Coated, 6 In Overal...
  • Our Part #: 12126SC
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 12126SC
  • Manufacturer: Unity Manufacturing
  • Find: Similar Items
  • Pkg Sizes: 4 ($396.36) ·
12126SC - Unity Manufacturing

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$99.09

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall ...
  • Our Part #: ASE12X12X6
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ASE12X12X6
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($56.72) ·
ASE12X12X6 - Hoffman Enclosures, Inc.

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$56.72

Each

QTY:
Each
Add
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Wid...
  • Our Part #: 12126SCNK
  • Hot Springs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 12126 SC NK
  • Manufacturer: Cooper B-Line/Cable Tray
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($68.13) ·
12126SCNK - Cooper B-Line/Cable Tray

Hot Springs Availability: In Stock

Total Availability: In Stock

Book Price

$68.13

Each

QTY:
Each
Add
GLV SC ENC W/ KO 12X12X6
  • MFR Part #: 12126 SCGV
  • GTIN: 00782051001907
  • Manufacturer: Eaton
Cross Referenced

These items are similar to 12126SC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126SBGK Austin Electrical Enclosures 00707353028629
12126SC Eaton B-Line 00782051225907
12126SCPKO E-Box 00806101004707
CSKO12126 Hammond Manufacturing 00623980360782
12126-SC1 Milbank 00784572101333
ASE12X12X6 nVent-Thermal Management 00783510432201
12126SC Unity Manufacturing 00761515225905
SC121206 Wiegmann 00786725314003
12126SCE Wire Guard n/a

* All prices subject to change.

Begin Live Chat