1212612CHC - Encl 12X12X6 N12 CH

Eaton

  • $204.90 (Each)
  • $204.90 (Each)

In-Stock: 1 available locally (Athens, TX) (change location)
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
1212612CHC
Manufacturer
Eaton
Manufacturer's Part Number
12126-12CHC
Description
Encl 12X12X6 N12 CH
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 In Overall Width, 12 In Overall Length, 12 In Overall Height, 11.69 LB
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Types 12 & 13 Metallic En Mark as Incorrect
Suggest a New Category
Classification
Steel Junction Boxes
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051700220 / 00782051700220
Weight per unit
11.716 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$204.90 (Each)
Stock Availability
Athens
1 (Check another store)
Tyler
7
All Stores
153
Resources
Images
 
 
1212612CHC - Small Image
 
1212612CHC - Large Image
 
1212612CHC - Large Image
Other Links
 
 
1212612CHC - Other
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
Steel
Cover Type
Type 12 Continuous Hinge
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
12 in;305 mm
Size
12.00 In Width X 6.00 In Depth X 12.00 In Height
Descriptions
Description
ENCL 12X12X6 N12 CH
Short Description
8x8x4 Hinge Cover Enclosure, Steel, Gray, N12
Special Features
Cover has a Seamless Poured In-Place Gasket
Product Type
Hinge Cover Enclosure
Long Description
Hinge Cover Enclosure, Steel, Type 12 Continuous Hinge, Wall Mount, Gray, Polyester Powder Coated;Phosphate Undercoat, 6 in Overall Width, 12 in Overall Length, 12 in Overall Height, 11.69 lb
extra long description
B-LINE 12126-12CHC TYPE 12 JIC CONT
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Additional Information
Enclosure Type
NEMA 12/13
Mounting Type
Wall Mount
Finish/Coating
Polyester Powder Coated;Phosphate Undercoat
ip rating
IP65
Overall Width
6 in;152 mm
Overall Height
12 in;305 mm
Standards Met
UL 508 Listed;CSA C22.2 NO.94 Certified;JIC Standard EGP-1-1967
Made in USA
yes
dimensions
6.0000 IN X 10.0000 IN X 12.0000 IN
Manufacturer Information
Manufacturers Part Number
12126-12CHC
Brand
Eaton
GTIN
00782051700220
UPC
782051700220
Taxonomies, Classifications, and Categories
Category Description
STEEL JUNCTION BOXES
Type
JIC panel enclosure
Packaging
Weight
11.69 lb
Weight per each
11.716
Carton
1
Uses, Certifications, and Standards
Application
Houses Electrical Controls and Instruments;Protects against Circulating Dust Falling Dirt and Dripping Non-Corrosive Liquids
Mounting
EXTERNAL FEET, WALL
standard
NEMA,CSA C22.2.,UL 508A
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1212612CHC.
Jump To:

Similar Items

Similar items are close alternatives to 1212612CHC, though they may not be 100% alike.

Junction Box, Steel, Type 12 Continuous Hinge, Bracket Mount, Gray, Polyester Po...
  • Our Part #: A1212CH
  • Athens Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: A1212CH
  • Manufacturer: Hoffman Enclosures, Inc.
  • Find: Similar Items
  • Pkg Sizes: 2 ($474.68) ·
A1212CH - Hoffman Enclosures, Inc.

Athens Availability: Out Of Stock

Total Availability: In Stock

Book Price

$237.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1212612CHC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-12126JH Austin Electrical Enclosures 00707353007020
12126-12CHC Eaton B-Line 00782051700220
JH12126 E-Box 00806101016656
1414PHL6 Hammond Manufacturing 00623980351407
HC12126JIC12 Milbank 00784572112582
A1212CH nVent-Thermal Management 00783510548902
B121206CH Wiegmann 00786725331536

* All prices subject to change.

Begin Live Chat