121236GRTNK - Wway 12X12X36 N3R SC PNTD WW

Eaton

  • $432.01 (Each)
  • $432.01 (Each)

In-Stock: 52 available at other locations ( find a store with stock)
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
121236GRTNK
Manufacturer
Eaton
Manufacturer's Part Number
121236 GRT NK
Description
Wway 12X12X36 N3R SC PNTD WW
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 In Overall Length, 12 In Overall Height, 12 In Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 34.2399 LB
Slang Terms

Suggest a New Term
Categories
Gutters & Troughs - Nema Type 3r Trough & Gutter Mark as Incorrect
Suggest a New Category
Classification
Steel Wire Way Junction Boxes
UNSPSC
39131714 - Wiring trough
UPC/GTIN
782051144758 / 00782051144758
Weight per unit
34.2399 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$432.01 (Each)
Stock Availability
Abilene
0 (Find nearest stock)
All Stores
52
Resources
Attachments
 
 
121236GRTNK - Specification Sheet
Other Links
 
 
121236GRTNK - Other
Images
 
 
121236GRTNK - Small Image
 
121236GRTNK - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Screw Cover
Material
Galvanized Steel
Material, Color, and Finish
Color
Gray
Finish
Phosphate Undercoat or Acrylic Electrocoat
Dimensions and Weight
Depth
12.00 In
Height
12
Length
36.00 In
Overall Length
36 in;914 mm
Width
12.00 In
Descriptions
Description
WWAY 12X12X36 N3R SC PNTD WW
Extra Long Description
BLN 121236 GRT NK 3600 N3R SC STRAI
Features
Eaton's B-Line series wiring troughs provide reliable environmental protection and are used to house runs of control and power cable in wiring, junction, pull, and termination applications.
Long Description
Wiring Trough, Screw Cover, Gray, Galvanized Steel, 36 in Overall Length, 12 in Overall Height, 12 in Overall Width, Phosphate Undercoat or Acrylic Electrocoat, 16, 34.2399 lb
Product Type
Wiring Trough
Short Description
NEMA 3R Wiring Trough, 36 x 12 x 12 in
Special Features
Cover is Held Secure By Sliding it Under the Top End Flangeand Fastening it With Plated Screws on the Bottom Endflange;Sealing Screws and Lances are Located at Each End of Thewireway Cover wireway Exceeding 72 inches in Length has Two Covers, Aremovable Center Channel and Body Supports
Additional Information
For Use With
NEMA 3R Enclosure
Gauge
16
Ip Rating
IP32
Made In USA
yes
Overall Height
12 in;305 mm
Overall Width
12 in;305 mm
Standards Met
UL 870 Listed;CSA C22.2 No. 26 Certified;NEMA Standard
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
121236GRTNK
GTIN
00782051144758
UPC
782051144758
Taxonomies, Classifications, and Categories
Category Description
STEEL WIRE WAY JUNCTION BOXES
Type
Wiring trough
Packaging
Weight
34.2399 lb
Weight per each
34.2399
Carton
1
Uses, Certifications, and Standards
Application
Houses Runs of Control and Power Cable;Cable and Wire Junction, Distribution and Termination
Enclosure
NEMA 3R, IP32
Standard
CSA Certified,UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 121236GRTNK.
Jump To:

Similar Items

Similar items are close alternatives to 121236GRTNK, though they may not be 100% alike.

Cross Referenced

These items are similar to 121236GRTNK but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AB-121236RTG Austin Electrical Enclosures 00707353037010
121236GRTNK Eaton B-Line 00782051144758
312RTP E-Box 00806101025726
C3RWT1236 Hammond Manufacturing 00623980847603
121236-GSC3R-NK Milbank 00784572101098
A121236RT nVent-Thermal Management 00783510430597
RC-121236-GSC3R-NK Rittal 00639889818453
121236GRT Unity Manufacturing n/a
121236GRTNK Unity Manufacturing 00761515144756

* All prices subject to change.

Begin Live Chat