101064QT - Encl 10X10X6 N4 1/4TRN LTCH CH

Eaton

  • $296.04 (Each)
  • $296.04 (Each)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
101064QT
Manufacturer
Eaton
Manufacturer's Part Number
10106-4QT
Description
Encl 10X10X6 N4 1/4TRN LTCH CH
Eaton B-Line Series Jic Panel Enclosure, 10" Height, 6" Length, 10" Width, Nema 4, Hinged Cover, 4QT Enclosure, Small Single Door, External Mounting Feet, Carbon Steel, Seamless Poured In-Place Gasket
Slang Terms

Suggest a New Term
Categories
Metal Enclosures & Cabinets - Nema Type 4 Metallic Enclosure Mark as Incorrect
Suggest a New Category
Classification
Nema Type 4 Metallic Enclosures, Boxes, Cabinets
UNSPSC
39121324 - Electrical general purpose enclosure
UPC/GTIN
782051881790 / 00782051881790
Weight per unit
9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$296.04 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
101064QT - Small Image
 
101064QT - Large Image
Attachments
 
 
101064QT - Specification Sheet
Other Links
 
 
101064QT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
10.451 IN X 6.445 IN X 11.5 IN
Descriptions
Description
ENCL 10X10X6 N4 1/4TRN LTCH CH
Extra Long Description
B-LINE 10106-4QT TYPE 4 JIC CONT HI
Features
Eaton's B-Line series JIC panel enclosures provide reliable environmental protection and are used to house electrical controls and instruments, but are also commonly used as industrial wiring, junction, pull, and termination boxes.
Long Description
Eaton B-Line series JIC panel enclosure, 10" height, 6" length, 10" width, NEMA 4, Hinged cover, 4QT enclosure, Small single door, External mounting feet, Carbon steel, Seamless poured in-place gasket
Product Type
Type 4 Jic Cont Hinge CVR, 1/4 Turn Latch 10X10X6
Special Features
Continous piano hinge,panel mount,1/4 turn latches
Additional Information
Dimensions
6.0000 IN X 10.0000 IN X 10.0000 IN
Mounting Type
Wall
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
10106-4QT
GTIN
00782051881790
UPC
782051881790
Taxonomies, Classifications, and Categories
Type
JIC panel enclosure
Packaging
Weight per each
9
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Automation and MonitoringCommercial / Institutional Buildings / Structures - Power Distribution and ControlsInd Facilities & Factories - Facility: Power Distribution and ControlInd Facilities & Factories - Facility: Safety and Security SystemsInd Facilities & Factories - Mfg. Process Electrification and ControlCommercial / Institutional Buildings / Structures - Lighting and Lighting ControlsInd Facilities & Factories - Facility: Lighting and Lighting ControlsInd Facil
Nema Rating
4
Standard
UL 50,CSA C22.2.,NEMA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Texarkana
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat