Q45BW22DXQ - 47141 High Power Diffuse 3M

Banner Engineering

  • $216.00 (Each)
  • $216.00 (Each)

In-Stock: 5 available at other locations ( find a store with stock)
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
Q45BW22DXQ
Manufacturer
Banner Engineering
Manufacturer's Part Number
Description
47141 High Power Diffuse 3M
Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 Ip Rating, Infrared Led Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, Nema 6P Nema Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 In;54.1 MM Overall Depth, 3.45 In;87.6 MM Overall Height, 1.75 In;44.5 MM Overall Width, SPST Pole Throw Configuration, 2 MS Response Time, 10 FT;3 M;3000 MM Sensing Distance, Diffuse Sensing Method, 300 Ma Max.
Slang Terms

Suggest a New Term
Categories
Proximity Sensors - Photoelectric Sensors Mark as Incorrect
Suggest a New Category
Classification
Sensors
UNSPSC
-
UPC/EAN/GTIN
66248847141
Weight per unit
0.56 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$216.00 (Each)
Stock Availability
Terrell
0 (Find nearest stock)
Tyler
0
All Stores
5
Resources
Specifications Sheets
 
 
Q45BW22DXQ - Specification Sheet
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
Thermoplastic (Housing);Acrylic (Lens)
Voltage Rating
90 to 250 V ac
Descriptions
Description
47141 HIGH POWER DIFFUSE 3M
Long Description
Rugged Rectangle Sensor, Rectangular Body Shape, 3-Pin Mini-Style QD Connection Type, IP67 IP Rating, Infrared LED Light Source, Acrylic (Lens);Thermoplastic (Housing) Material, NEMA 6P NEMA Rating, Light and Dark Operate Operating Mode, -40 to +158°F;-40 to +70°C Operating Temperature Range, 2.13 in;54.1 mm Overall Depth, 3.45 in;87.6 mm Overall Height, 1.75 in;44.5 mm Overall Width, SPST Pole Throw Configuration, 2 ms Response Time, 10 ft;3 m;3000 mm Sensing Distance, Diffuse Sensing Method, 300 Ma Max.
Product Type
Rugged Rectangle Sensor
Short Description
Rugged Rectangle Sensor, NEMA 6P, 1.75 in (L)
Special Features
Advanced One-Piece Photoelectric Sensors With Outstanding Optical Performance and Extremely Rugged Design;Protected Solid-State Relay Output;300 Ma Max. Load at up to 250 V Ac;Multiple Sensing Modes Include:Opposed, Diffuse, Retroreflective and Convergent, Plusglass and Plastic Fiber Optic Models;Selectable Light/Dark Operate;Versatile Plug-In Modules Available For Output Timing Logic And/Or Signal Strength Display;Highly Visible Power, Signal (AID(TM) System1), and Output Indicator Leds;Choice Of Prewired
Additional Information
Body Shape
Rectangular
Connection Type
3-Pin Mini-Style QD
Ip Rating
IP67
Light Source
Infrared LED
Operating Mode
Light and Dark Operate
Operating Temperature Range
-40 to +70°C;-40 to +158°F
Overall Depth
2.13 in;54.1 mm
Overall Height
3.45 in;87.6 mm
Overall Width
1.75 in;44.5 mm
Package Quantity
1 ct
Pole Throw Configuration
SPST
Response Time
2 ms
Sensing Distance
3 m;3000 mm;10 ft
Sensing Method
Diffuse
Standards Met
cURus Certified;cSAus Certified;CCC Certified
Manufacturer Information
Brand
Banner Engineering
Manufacturers Part Number
Q45BW22DXQ
Taxonomies, Classifications, and Categories
Category Description
SENSORS
Packaging
Weight
0.56 lb
Weight per each
0.56
Carton
1
Uses, Certifications, and Standards
Nema Rating
NEMA 6P
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available
Nacogdoches
3 View Store

A-L

Location Stock Available
Lufkin
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat