SG3838AST - Duplex Saddle Grip

Arlington

  • $4.02 (Each)
  • $4.02 (Each)

  • $100.45 (Per 25)

  • $401.80 (Per 100)
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
SG3838AST
Manufacturer
Arlington
Manufacturer's Part Number
SG3838AST
Description
Duplex Saddle Grip
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 In Size, 0.445 to 0.612 In Cable/Cord Size, 1.56 In Length, 0.78 In Diameter, 0.118 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997362100 / 00018997362100
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.02 (Each)
Carton
$100.45 (Per 25)
Standard Packaging
$401.80 (Per 100)
Resources
Images
 
 
SG3838AST - Small Image
 
SG3838AST - Large Image
Specifications Sheets
 
 
SG3838AST - Specification Sheet
Other Links
 
 
SG3838AST - Other
 
SG3838AST - Other
Attachments
 
 
SG3838AST - Specification Sheet
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
Die-Cast Zinc
Number of Conductors
2
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/8 in
Length
1.56 in
Diameter
0.78 in
Descriptions
extra long description
ARL SG3838AST DUP INS SDL GRP ST CO
Product Type
Saddle Grip Connector
Long Description
Saddle Grip Connector, Silver, Die-Cast Zinc Material, 3/8 in Size, 0.445 to 0.612 in Cable/Cord Size, 1.56 in Length, 0.78 in Diameter, 0.118 lb/EA
Short Description
Saddle Grip Connector, Zinc Die Cast, 3/8 in, Duplex
Special Features
1/2" Knockout Saddle-Type Duplex Cable Connector;Concrete Tight when Taped
Description
DUPLEX SADDLE GRIP
Additional Information
Made in USA
yes
Cable/Cord Size
0.445 to 0.612 in
for use with
Aluminum and Steel Flex, AC, AC90, MCI, MCI-A Cable
Standards Met
UL Listed;CSA Certified;ECCN: EAR99
package quantity
25 PK;100 PK
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
SG3838AST
sub brand
Snap-Tite;Saddlegrip(R)
GTIN
00018997362100
UPC
018997362100
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Snap-on
Packaging
Weight
0.118 lb/EA
Weight per each
0.12
Carton
25
Package
100
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
standard
CULUS and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3838AST.
Jump To:

Similar Items

Similar items are close alternatives to SG3838AST, though they may not be 100% alike.

E-Z Lock Snap-In Duplex Connector
  • Our Part #: SG3838ASP
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SG3838ASP
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 20 ($76.81) · 200 ($768.10) ·
SG3838ASP - Bridgeport Fittings

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.84

Each

QTY:
Each
Add
DUP INS SDL GRP CONN
  • MFR Part #: SG3838A
  • GTIN: 00018997362056
  • Manufacturer: Arlington
Cross Referenced

These items are similar to SG3838AST but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SG3838AST Arlington 00018997362100
SG3838ASP Bridgeport Fittings 00781747086914

* All prices subject to change.

Begin Live Chat