SG3838ASP - Snap-In U-Shaped Strap Duplex Connector

Bridgeport

  • $3.84 (Each)
  • $3.84 (Each)

  • $76.81 (Per 20)

  • $384.05 (Per 100)

  • $768.10 (Per 200)
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
SG3838ASP
Manufacturer
Bridgeport
Manufacturer's Part Number
SG3838ASP
Description
Snap-In U-Shaped Strap Duplex Connector
E-Z Lock Snap-In Duplex Connector
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121438 - Automatic wire or cable connector
UPC/EAN/GTIN
781747086914 / 0781747086914 / 00781747086914
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.84 (Each)
Carton
$76.81 (Per 20)
Standard Packaging
$768.10 (Per 200)
Resources
Other Links
 
 
SG3838ASP - Other
 
SG3838ASP - Other
Images
 
 
SG3838ASP - Large Image
 
SG3838ASP - Video
Attachments
 
 
SG3838ASP - Specification Sheet
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
Zinc Die Cast Body with Steel Saddle Clamps and Insulated Throat
Material, Color, and Finish
Finish
Ball burnish
Dimensions and Weight
Size
3/8
Descriptions
Product Type
3/8" Ins SG Type Duplex Conn
Features
Time Saver: Fast and EZ to Use. EZ to Reuse!
Description
SNAP-IN U-SHAPED STRAP DUPLEX CONNECTOR
extra long description
BPT SG3838ASP 3/8" INS SG TYPE DUPL
Long Description
E-Z LOCK Snap-In Duplex Connector
Special Features
Hcf/Hcfmci-A
Additional Information
media
Yes
Manufacturer Information
Brand
Bridgeport
Manufacturers Part Number
SG3838ASP
GTIN
00781747086914
UPC
781747086914
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Duplex Snap-In
Packaging
Weight per each
0.19
Carton
20
Package
200
Uses, Certifications, and Standards
Application
E-Z LOCK® AC/MC/MCI-A and FMC Duplex connector, allows for the connection of two AC/MC cables into one 1/2" knockout. It is also suitable for use with steel and aluminum 3/8" trade size Flexible Metallic Conduit (FMC). Recommended cable types: 14/2 - 10/3 diameter: .42 - .61
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SG3838ASP.
Jump To:

Cross Referenced

These items are similar to SG3838ASP but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SG3838AST Arlington 00018997362100
SG3838ASP Bridgeport Fittings 00781747086914

* All prices subject to change.

Begin Live Chat