NMLT10 - 1" NM LT STR Conn

Arlington

  • $4.95 (Each)
  • $4.95 (Each)

  • $24.75 (Per 5)

  • $123.76 (Per 25)

  • $495.06 (Per 100)

In-Stock: 10 available locally (Dodge City, KS) (change location)
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
NMLT10
Manufacturer
Arlington
Manufacturer's Part Number
NMLT10
Description
1" NM LT STR Conn
Non-Metallic Liquid Tight Straight Connector, 1 In Trade Size, Plastic, Gray, 2.53 In Length, 1.890 In Diameter, Threaded X Push In Connection, 1 In Knockout Size, Push-On, 0.126 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997541024 / 00018997541024
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.95 (Each)
Carton
$24.75 (Per 5)
Standard Packaging
$123.76 (Per 25)
Stock Availability
Dodge City
10 (Check another store)
West Wichita
54
All Stores
569
Resources
Images
 
 
NMLT10 - Small Image
 
NMLT10 - Large Image
 
NMLT10 - Large Image
 
NMLT10 - Video
Attachments
 
 
NMLT10 - Specification Sheet
Other Links
 
 
NMLT10 - Other
 
NMLT10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded X Push In
Material
UV-Rated Plastic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.53 in
Diameter
1.890 in
Width
1.89
Size
L(1.890) x W(1.890) x H(2.530)
Descriptions
Product Type
Non Metallic Liquid Tight Straight Connector
Non-Metallic Liquid Tight Straight Connector
Long Description
Non-Metallic Liquid Tight Straight Connector, 1 in Trade Size, Plastic, Gray, 2.53 in Length, 1.890 in Diameter, Threaded x Push In Connection, 1 in Knockout Size, Push-On, 0.126 lb/EA
Short Description
Non Metallic Liquid Tight Straight Connector, Plastic, 1 in, Straight
Special Features
Push-On Installation;No Tools
Description
1" NM LT STR CONN
extra long description
ARL NMLT10 1" NMLT PUSH IN CONN
Additional Information
Made in USA
yes
Connection Orientation
Straight
Connection Type
Threaded x Push In
Knockout Size
1 in
Mounting Type
Push-On
for use with
Non-Metallic Liquid-Tight Conduit
Standards Met
ECCN:EAR99 Certified;UL Listed;CSA Certified
package quantity
5 PK;25 PK
Form
Form B
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
NMLT10
sub brand
Snap2it(R)
GTIN
00018997541024
UPC
018997541024
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Push-In Connector
Trade Size
Trade Size
1
Packaging
Weight
0.126 lb/EA
Weight per each
0.13
Carton
5
Package
25
Uses, Certifications, and Standards
Application
Outdoor
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat