NM96 - 1" NM Plastic Cable Conn

Arlington

  • $0.61 (Each)
  • $0.61 (Each)

  • $15.20 (Per 25)

  • $60.82 (Per 100)

  • $152.05 (Per 250)

In-Stock: 29 available locally (Rogers, AR) (change location)
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
NM96
Manufacturer
Arlington
Manufacturer's Part Number
NM96
Description
1" NM Plastic Cable Conn
Non-Metallic Cable Connector, 1 In Trade Size, Plastic, Black, 1.648 In Length, 1.648 In Diameter, 1 In Knockout Size, Push-In, 0.014 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Romex Connectors
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
018997721587 / 00018997721587
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.61 (Each)
Carton
$15.20 (Per 25)
Standard Packaging
$152.05 (Per 250)
Stock Availability
Rogers
29 (Check another store)
Springdale
371
All Stores
5,255
Resources
Images
 
 
NM96 - Small Image
 
NM96 - Large Image
Attachments
 
 
NM96 - Specification Sheet
Other Links
 
 
NM96 - Other
 
NM96 - Other
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
Plastic
Material, Color, and Finish
Color
Black
Finish
Black
Dimensions and Weight
Length
1.648 in
Diameter
1.648 in
Size
L(1.648) x W(1.648) x H(0.683)
Descriptions
Product Type
Non-Metallic Cable Connector
Long Description
Non-Metallic Cable Connector, 1 in Trade Size, Plastic, Black, 1.648 in Length, 1.648 in Diameter, 1 in Knockout Size, Push-In, 0.014 lb/EA
Features
Save money with Arlington’s non-metallic Black Button(TM) NM cable connectors. They’re the lowest cost NM cable connectors on the market, And the fastest to install! Simply push the connector into the knockout, and you’re done.Listed for single or multiple cables, Arlington’s Black Button connectors offer smooth, easy cable insertion into a single opening.
Short Description
Non-Metallic Cable Connector, Plastic, 1 in
Special Features
Easy, Push-In Installation
extra long description
ARL NM96 1" PLASTIC NM CBLE CN
Description
1" NM PLASTIC CABLE CONN
similar brands
Black Button®
Additional Information
Knockout Size
1 in
Mounting Type
Push-In
Standards Met
cULus Listed
package quantity
25 PK;250 PK
Made in USA
yes
Cable Entry
Black
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
NM96
sub brand
Black Button(R)
GTIN
00018997721587
UPC
018997721587
Taxonomies, Classifications, and Categories
Category Description
ROMEX CONNECTORS
Type
Push-In Connector
Trade Size
Trade Size
1 in
Packaging
Weight
0.014 lb/EA
Weight per each
0.01
Carton
25
Package
250
Uses, Certifications, and Standards
Application
NM Cable
standard
cULus
Mounting
Push In
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of NM96.
Jump To:

Similar Items

Similar items are close alternatives to NM96, though they may not be 100% alike.

Non-Metallic Cable Connector, 1/2 In Trade Size, Plastic, Black, 1.010 In Length...
  • Our Part #: NM94
  • Rogers Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NM94
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 250 ($68.30) · 1,000 ($273.20) ·
NM94 - Arlington Industries

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$0.27

Each

QTY:
Each
Add
Romex Connector, Plastic, 3/4 In Size, Black, 1.290 In Diameter, 3/4 In Knockout...
  • Our Part #: NM95
  • Rogers Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: NM95
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 50 ($26.86) · 500 ($268.60) ·
NM95 - Arlington Industries

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$0.54

Each

QTY:
Each
Add
Plastic, 1/2" Knockout Size Push-In Connector Snaps Into Knockout Using Light Fi...
  • Our Part #: NM940
  • Rogers Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: NM940
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
NM940 - Arlington Industries

Rogers Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
PLASTIC PUSH IN CONNEC
  • MFR Part #: NM942
  • GTIN: 00018997042811
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat