LPCG757SS - 3/4" LT SS Cord Conn (.385-.750)

Arlington Industries

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LPCG757SS
Manufacturer
Arlington Industries
Manufacturer's Part Number
LPCG757SS
Description
3/4" LT SS Cord Conn (.385-.750)
Low-Profile Stainless Steel, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Comes With Two Grommets For Wider Cable Selection. Grommet A Supports 0.385" to 0.600" Cord Range, and Grommet B Supports 0.600" to 0.750" Cord Range. Comes In A 3/4" Trade Size.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997127983 / 00018997127983
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LPCG757SS - Large Image
 
LPCG757SS - Small Image
 
LPCG757SS - Video
Attachments
 
 
LPCG757SS - Specification Sheet
Other Links
 
 
LPCG757SS - Other
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
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Length
1.23
Width
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Description
3/4" LT SS CORD CONN (.385-.750)
Product Type
3/4"Steel Cord GRP-RNG Stainless Steel
extra long description
ARL LPCG757SS 3/4"STEEL CORD GRP-RN
Long Description
Low-profile stainless steel, liquid-tight, and oil-tight strain relief cord connector furnished with a sealing ring and locknut. Comes with two grommets for wider cable selection. Grommet A supports 0.385" to 0.600" cord range, and Grommet B supports 0.600" to 0.750" cord range. Comes in a 3/4" trade size.
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG757SS
GTIN
00018997127983
UPC
018997127983
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.34
Carton
10
Package
50
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LPCG757SS.
Jump To:

Similar Items

Similar items are close alternatives to LPCG757SS, though they may not be 100% alike.

Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In ...
  • Our Part #: LPCG757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG757
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.51) · 50 ($227.56) ·
LPCG757 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add
Low-Profile Zinc Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connec...
  • Our Part #: LPCG757Z
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG757Z
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.53) ·
LPCG757Z - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.53

Each

QTY:
Each
Add
3/4"STEEL CORD GRP-RNG ZINC PLT STEEL
  • MFR Part #: LPCG757S
  • GTIN: 00018997127921
  • Manufacturer: Arlington

* All prices subject to change.

Begin Live Chat