LPCG757Z - Arl LPCG757Z

Arlington

  • $5.53 (Each)
  • $5.53 (Each)

  • $553.38 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LPCG757Z
Manufacturer
Arlington
Manufacturer's Part Number
LPCG757Z
Description
Arl LPCG757Z
Low-Profile Zinc Die-Cast, Liquid-Tight, and Oil-Tight Strain Relief Cord Connector Furnished With A Sealing Ring and Locknut. Supports .385 to .750 Cord Range With A 3/4 Inch Trade Size.
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
018997507662 / 00018997507662
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.53 (Each)
Carton
$5.53 (Each)
Resources
Images
 
 
LPCG757Z - Small Image
 
LPCG757Z - Large Image
 
LPCG757Z - Video
Attachments
 
 
LPCG757Z - Specification Sheet
Other Links
 
 
LPCG757Z - Other
 
LPCG757Z - Other
 
LPCG757Z - Other
Features
Material
Zinc (Body) Santoprene� (Grommet) Nylon (Gripper) Polyethylene (Sealing Ring)
Material, Color, and Finish
Color
Zinc
Dimensions and Weight
Length
1.23
Width
1.23
Size
L(1.230) x W(1.230) x H(2.250)
Descriptions
Description
ARL LPCG757Z
Product Type
3/4" Zinc CG .385/.750
extra long description
ARL LPCG757Z 3/4" ZINC CG .385/.750
Long Description
Low-profile zinc die-cast, liquid-tight, and oil-tight strain relief cord connector furnished with a sealing ring and locknut. Supports .385 to .750 cord range with a 3/4 inch trade size.
Special Features
Oil Tight, Furnished With Sealing Ring And Locknut
Additional Information
media
Yes
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
LPCG757Z
GTIN
00018997507662
UPC
018997507662
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Low Profile Strain Relief Cord Connector
Trade Size
Trade Size
3/4
Packaging
Weight per each
0.214
Carton
1
Uses, Certifications, and Standards
standard
UL and CSA
You must have an account to view stock levels
These alternate items can be purchased instead of LPCG757Z.
Jump To:

Similar Items

Similar items are close alternatives to LPCG757Z, though they may not be 100% alike.

Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In ...
  • Our Part #: LPCG757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG757
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.51) · 50 ($227.56)
LPCG757 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add
Low-Profile Stainless Steel, Liquid-Tight, and Oil-Tight Strain Relief Cord Conn...
  • Our Part #: LPCG757SS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LPCG757SS
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
LPCG757SS - Arlington Industries

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
3/4" NM CG .375/.750
  • MFR Part #: LPCG757BL
  • GTIN: 00018997074607
  • Manufacturer: Arlington
3/4" NM CG .385/.750 WH
  • MFR Part #: LPCG757W
  • GTIN: 00018997503442
  • Manufacturer: Arlington
3/4"STEEL CORD GRP-RNG ZINC PLT STEEL
  • MFR Part #: LPCG757S
  • GTIN: 00018997127921
  • Manufacturer: Arlington
Cross Referenced

These items are similar to LPCG757Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPCG757Z Arlington 00018997507662
771-52 Bridgeport Fittings 00781747771520
882B Topaz 00751338189300

* All prices subject to change.