F102 - 2G SCR Mount Dev Box

Arlington

  • $6.81 (Each)
  • $6.81 (Each)

  • $170.34 (Per 25)

  • $681.34 (Per 100)
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
F102
Manufacturer
Arlington
Manufacturer's Part Number
F102
Description
2G SCR Mount Dev Box
Outlet Box, Plastic, Black, 42.1 Cu.In Capacity, 2 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 4.11 In Length, 3.51 In Width, 3.74 In Height, 0.316 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
018997436405 / 00018997436405
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.81 (Each)
Carton
$170.34 (Per 25)
Resources
Images
 
 
F102 - Large Image
 
F102 - Small Image
 
F102 - Large Image
Attachments
 
 
F102 - Specification Sheet
Other Links
 
 
F102 - Other
 
F102 - Other
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
Plastic
Number of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4.11 in
Width
3.51 in
Height
3.74 in
Size
L(4.110) x W(3.740) x H(3.510)
Descriptions
Description
2G SCR MOUNT DEV BOX
12' LIFTING STRAP
Short Description
Outlet Box, Plastic, Black, 42.1 cu.in
Product Type
Outlet Box
Long Description
Outlet Box, Plastic, Black, 42.1 cu.in Capacity, 2 Gang, Rectangular, Steel/Wood Stud;Screw Mount, 4.11 in Length, 3.51 in Width, 3.74 in Height, 0.316 lb/EA
Features
ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Special Features
Installed NM Cable Connector;Versatile
extra long description
ARL F102 2 GANG SCREW MT DEV BX
Additional Information
Standards Met
UL MA Listed;ECCN: EAR99;cULus Listed
package quantity
25 Unit PK;25 Standard PK
Made in USA
yes
for use with
New and Old Work
Mounting Type
Steel/Wood Stud;Screw Mount
number of outlet
2
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
F102
sub brand
One-Box
GTIN
00018997436405
UPC
018997436405
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Fuses & Fuse Accessories
Type
OUTLET BOX
Packaging
Weight
0.316 lb/EA
Weight per each
0.32
Carton
25
Uses, Certifications, and Standards
Capacity
42.1 cu.in
Application
Power and Low Voltage
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat