BE2 - 2G Box Extender

Arlington

  • $3.56 (Each)
  • $3.56 (Each)

  • $88.88 (Per 25)

  • $355.54 (Per 100)

In-Stock: 10 available locally (Covington, LA) (change location)
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
BE2
Manufacturer
Arlington
Manufacturer's Part Number
BE2
Description
2G Box Extender
Box Extender, Straight Connection Orientation, 4.10 In Length, 1.81 In Width, Recessed Wall Mount, 0.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997489609 / 00018997489609
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.56 (Each)
Carton
$88.88 (Per 25)
Stock Availability
Covington
10 (Check another store)
Baton Rouge
0
All Stores
4,454
Resources
Images
 
 
BE2 - Small Image
 
BE2 - Large Image
 
BE2 - Video
Attachments
 
 
BE2 - Specification Sheet
Other Links
 
 
BE2 - Other
 
BE2 - Other
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
Plastic
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
4.10 in
Width
1.81 in
Size
L(4.188) x W(4.125) x H(1.813)
Descriptions
Description
2G BOX EXTENDER
Product Type
Box Extender
Long Description
Box Extender, Straight Connection Orientation, 4.10 in Length, 1.81 in Width, Recessed Wall Mount, 0.05 lb/EA
Short Description
Box Extender, Straight, 4.10 in
extra long description
ARL BE2 BOX EXTENDER 2 GANG
Special Features
Made of heavy-duty, non-conductive plastic
Additional Information
Connection Orientation
Straight
Mounting Type
Recessed Wall Mount
for use with
4 in Square Electrical Box
Standards Met
UL Listed;CSA Certified
package quantity
25 CT
Made in USA
yes
media
Yes
number of outlet
2
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
BE2
GTIN
00018997489609
UPC
018997489609
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box Extender
Packaging
Weight
0.05 lb/EA
Weight per each
0.05
Carton
25
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Wall
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,454

Location search:

Greater Baton Rouge Area

Location Stock Available
Covington
10 View Store
New Orleans
8 View Store
These alternate items can be purchased instead of BE2.
Jump To:

Similar Items

Similar items are close alternatives to BE2, though they may not be 100% alike.

Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable...
  • Our Part #: BXE200
  • Covington Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BXE-200
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($61.84) ·
BXE200 - Nsi Industries

Covington Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.47

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BE2 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BE2 Arlington 00018997489609
NMBE2 Bridgeport Fittings n/a
BXE-200 Bridgeport Fittings 00781747421005

* All prices subject to change.

Begin Live Chat