BE1XLS - 1G 1-1/2" Box Extndr

Arlington

  • $3.90 (Each)
  • $3.90 (Each)

  • $78.00 (Per 20)

  • $390.00 (Per 100)
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
BE1XLS
Manufacturer
Arlington
Manufacturer's Part Number
BE1XLS
Description
1G 1-1/2" Box Extndr
Heavy Duty Commercial Grade Box Extender, Levels and Supports The Wiring Device Where The Box Is Set Back From The Wall Surface Extends The Box Up to 1-1/2". 2 Hour Fire Rating. Single Gang. Trimmable to Work With Maxi, Midi and Standard Wall Plates.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997401724 / 00018997401724
Weight per unit
0.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.90 (Each)
Carton
$78.00 (Per 20)
Resources
Images
 
 
BE1XLS - Small Image
 
BE1XLS - Large Image
 
BE1XLS - Video
Attachments
 
 
BE1XLS - Specification Sheet
Other Links
 
 
BE1XLS - Other
 
BE1XLS - Other
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
Steel
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
L(5.000) x W(3.250) x H(1.813)
Descriptions
Product Type
Plastic Box Extender W
extra long description
ARL BE1XLS PLASTIC BOX EXTENDER W
Description
1G 1-1/2" BOX EXTNDR
Long Description
Heavy duty commercial grade Box Extender, levels and supports the wiring device where the box is set back from the wall surface extends the box up to 1-1/2". 2 hour fire rating. Single Gang. Trimmable to work with maxi, midi and standard wall plates.
Additional Information
media
Yes
Manufacturer Information
Brand
ARLINGTON
Manufacturers Part Number
BE1XLS
GTIN
00018997401724
UPC
018997401724
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.085
Carton
20
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat