BE1 - 1G PVC SW BX Ext Ring

Arlington

  • $2.55 (Each)
  • $2.55 (Each)

  • $63.71 (Per 25)

  • $254.83 (Per 100)

  • $637.08 (Per 250)

In-Stock: 35 available locally (Hot Springs, AR) (change location)
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
BE1
Manufacturer
Arlington
Manufacturer's Part Number
BE1
Description
1G PVC SW BX Ext Ring
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 In Length, 1.81 In Width, 1 Outlet, 1 Gang, Recessed Wall Mount, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
018997401601 / 00018997401601
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.55 (Each)
Carton
$63.71 (Per 25)
Standard Packaging
$637.08 (Per 250)
Stock Availability
Hot Springs
35 (Check another store)
Little Rock
113
All Stores
41,105
Resources
Images
 
 
BE1 - Small Image
 
BE1 - Large Image
 
BE1 - Video
Specifications Sheets
 
 
BE1 - Specification Sheet
 
BE1 - Specification Sheet
Attachments
 
 
BE1 - Specification Sheet
Other Links
 
 
BE1 - Other
 
BE1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material
Plastic
Shape
Rectangular
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
2.21 in
Width
1.81 in
Size
L(4.188) x W(2.313) x H(1.813)
Descriptions
Description
1G PVC SW BX EXT RING
Long Description
Box Extender, Plastic, BE1 Model, Rectangular, 2.21 in Length, 1.81 in Width, 1 outlet, 1 Gang, Recessed Wall Mount, 0.04 lb
Features
Arlington’s non-conductive box extendersextend set back metal or non-metallicelectrical boxes up to 1-1/2 inches, the easy way!They work with any single gang deviceand most steel and non-metallic outletboxes, and provide a level, fullysupported wiring device that’s flush withthe wall surface. In steel boxes theyprevent arcing and shorting by creating a barrier between the box and devicescrews.Our newest box extender, the BE1X, hasa slightly larger flange that provides extradevice support when the wall open
Short Description
Box Extenders, Plastic
Special Features
Made of Heavy-Duty Non-Conductive Plastic - Alloy
Product Type
Box Extender
extra long description
ARL BE1 BOX EXTENDER
Additional Information
Number of Outlets
1
Mounting Type
Recessed Wall Mount
Standards Met
Ul;CSA
package quantity
25 CA;250 PK
Made in USA
yes
for use with
4 in Square Electrical Box
media
Yes
number of outlet
1
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
BE1
Model
BE1
GTIN
00018997401601
UPC
018997401601
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Box Extender
Packaging
Weight
0.04 lb
Weight per each
0.04
Carton
25
Package
250
Uses, Certifications, and Standards
standard
cULus
Application
For AC - MCI-A - HCF steel and aluminum cable
Mounting
Recessed Wall
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 41,105

Location search:
These alternate items can be purchased instead of BE1.
Jump To:

Similar Items

Similar items are close alternatives to BE1, though they may not be 100% alike.

Box Extender, PVC Material, Natural, White, Single Rectangular Entry Point Cable...
  • Our Part #: BXE100
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: BXE-100
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 25 ($41.03) · 100 ($164.12) ·
BXE100 - Nsi Industries

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.64

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series TP Switch Box Extension, Steel, Fits Inside All 3" X 2...
  • Our Part #: TP709
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP709
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($440.58) ·
TP709 - Crouse-Hinds

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.81

Each

QTY:
Each
Add
Switch Box Extension, 3.5 Cubic Inches, 7/8 Inch Maximum Adjustable Depth, Pre-G...
  • Our Part #: SBEX
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SBEX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($682.94) ·
SBEX - Abb Installation Products, Inc

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.66

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BE1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BE1 Arlington 00018997401601
NMBE1 Bridgeport Fittings n/a
976 Raco 00050169009765
SBEX Thomas & Betts 00785991124002
1490 Appleton Electric 00687855770755
TP709 Eaton Crouse-Hinds 00786189107098
SBEX Garvin Industries 00785592107053
SB-EXT Orbit Industries 00835243010482
220-EXT Thomas & Betts n/a
SBEX Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat