40RAST - 1/2" SNAP2IT Cable Conn

Arlington

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

In-Stock: 1,148 available at other locations ( find a store with stock)
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
40RAST
Manufacturer
Arlington
Manufacturer's Part Number
40RAST
Description
1/2" SNAP2IT Cable Conn
Zinc Die-Cast, 1/2" Knockout MC Cable Connector Snaps Quickly On to The Conduit With An Internal Spring Steel Clip and Then Snaps Into Knockout With External Spring Steel Clip, No Tools Required. Concrete Tight When Taped. Red Tinted Internal Clip Indicates Easier Insertion Of Conduit and Comes With Insulated Throat. Has Rectangular End Stop.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Bx, Mc, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121419 - Flex connectors
UPC/GTIN
018997135872 / 00018997135872
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Charlotte
0 (Find nearest stock)
All Stores
1,148
Resources
Images
 
 
40RAST - Small Image
 
40RAST - Large Image
Other Links
 
 
40RAST - Other
 
40RAST - Other
 
40RAST - Other
Attachments
 
 
40RAST - Specification Sheet
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
Zinc
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
L(1.390) x W(1.000) x H(1.000)
Descriptions
Description
1/2" SNAP2IT CABLE CONN
Extra Long Description
ARL 40RAST SNAP2IT RETROFIT CON 40
Long Description
Zinc die-cast, 1/2" Knockout MC cable connector snaps quickly on to the conduit with an internal spring steel clip and then snaps into knockout with external spring steel clip, no tools required. Concrete tight when taped. Red tinted internal clip indicates easier insertion of conduit and comes with Insulated throat. Has rectangular end stop.
Product Type
SNAP2IT Retrofit Con 40
Special Features
Retrofit, Insulated Throat
Manufacturer Information
Brand
Arlington Industries
Manufacturers Part Number
40RAST
GTIN
00018997135872
UPC
018997135872
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Snap-on
Packaging
Weight per each
0.06
Carton
25
Uses, Certifications, and Standards
Application
AC/MC/HCF/MCI-A/AC90/ACG90/Flex/MC-PCS
Standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 40RAST.
Jump To:

Similar Items

Similar items are close alternatives to 40RAST, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat