TC612 - 3/4" Emt Concrete Tight D/C Coupling

Appozgcomm

  • $3.58 (Each)
  • $3.58 (Each)

  • $89.58 (Per 25)

  • $358.34 (Per 100)

  • $895.85 (Per 250)

In-Stock: 25 available at other locations ( find a store with stock)
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
TC612
Manufacturer
Appozgcomm
Manufacturer's Part Number
TC-612
Description
3/4" Emt Concrete Tight D/C Coupling
Features:Concretetight, Application:Dry/Damp Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Emt Couplings - Die Cast Compression Emt CPLG Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
687855106127 / 00687855106127
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.58 (Each)
Carton
$89.58 (Per 25)
Standard Packaging
$895.85 (Per 250)
Stock Availability
Lubbock
0 (Find nearest stock)
All Stores
25
Resources
Images
 
 
TC612 - Small Image
 
TC612 - Large Image
Attachments
 
 
TC612 - Specification Sheet
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
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Dimensions and Weight
Length
1.78
Descriptions
Description
3/4" EMT CONCRETE TIGHT D/C COUPLING
Extra Long Description
EGS TC-612 3/4 IN EMT COMP CPLG ZNC
Long Description
Features:Concretetight, Application:Dry/Damp Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Trade Size:0.75IN, Outside Diameter:1.21IN, Length:1.78IN,Material:Zinc Die Cast
Product Type
3/4 In Emt Comp CPLG ZNC D/C
Special Features
Concretetight
Additional Information
Connector Type
Compression
Outside Diameter
1.21
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
TC-612
GTIN
00687855106127
UPC
687855106127
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
EMT Conduit Compression Coupling
Trade Size
Trade Size
0.75
Packaging
Weight per each
0.16
Carton
25
Package
250
Uses, Certifications, and Standards
Application
To join lengths of steel EMT for concretetight, dry or damp locations
Standard
UL 514B, UL Listed E35001, CSA C22.2 No. 18.3 CSA Certified 208044, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 25

Location search:

Greater Lubbock Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
25 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of TC612.
Jump To:

Similar Items

Similar items are close alternatives to TC612, though they may not be 100% alike.

Cross Referenced

These items are similar to TC612 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TC-612 APPOZGCOMM 00687855106127
831 Arlington 00018997008312
261-DC Bridgeport Fittings 00781747092618
661DC Eaton Crouse-Hinds 00784564004277
02207B Halex 00051411022075
L-24 Madison Electric 00784297310249
TC-612 O-Z Gedney n/a
321 Producto Electric Corp. 00785244132105
2823 Raco 00050169028230
612 Regal n/a
TLK-212-SC Thomas & Betts Conduit n/a
662 Topaz 00751338169203
OF612 Orbit Industries 00835243049871
TK212-SC Thomas & Betts 00785991441628

* All prices subject to change.

Begin Live Chat