STNM150 - 1-1/2" NM LT STR Conn

Appleton

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 2)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Available from manufacturer.
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
STNM150
Manufacturer
Appleton
Manufacturer's Part Number
STNM-150
Description
1-1/2" NM LT STR Conn
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/2 In, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.44 In Length X 2.78 In Height, Thread Length: 3/4 In, Standard: Class I, Division 2, Ul 514B, E14814, Csa C22.2 No.
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/GTIN
781381238830 / 00781381238830
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Durant
0
Oklahoma City
0
All Stores
0
Resources
Images
 
 
STNM150 - Small Image
 
STNM150 - Large Image
Attachments
 
 
STNM150 - Specification Sheet
Other Links
 
 
STNM150 - Other
 
STNM150 - Other
Brochures
 
 
STNM150 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
True
Material
Steel
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" NM LT STR CONN
Extra Long Description
APP STNM-150 1-1/2 IN LFNC CONN
Long Description
Appleton STNM Series Straight Liquidtight Connector, Size: 1-1/2 IN, Material: Steel, Insulation: Insulated Throat, Dimensions: 3.44 IN Length X 2.78 IN Height, Thread Length: 3/4 IN, Standard: Class I, Division 2, UL 514B, E14814, CSA C22.2 No.
Product Type
1-1/2 In LFNC Conn
Special Features
Ease of assembly and disassembly of STNM connectors permits make-up of harnesses in advance for fast, simple connections during production line assemblies;Eliminates common connection problems and assures a liquidtight seal against oil, water, dirt and chemicals;It cannot bend or twist the conduit and thereby protects wiring;The nut rides only on the sleeve and not on the conduit;The positive, pull out proof seal formed by a STNM connector begins with its deep-threaded ferrule that bites into the inner wal
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
STNM-150
GTIN
00781381238830
UPC
781381238830
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
STNM Series Straight Liquidtight Connector
Packaging
Weight per each
1.35
Carton
2
Package
10
Uses, Certifications, and Standards
Application
For Connecting To Type A Flexible Nonmetallic Conduit
Standard
Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18, 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Oklahoma City Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of STNM150.
Jump To:

Cross Referenced

These items are similar to STNM150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STNM150 Appleton Electric 00781381238830
3725 Thomas & Betts 00786210037257

* All prices subject to change.

Begin Live Chat