SDN524100P - SDN524100P 120W 3PH PWR-Sply

Solahd

  • $483.57 (Each)
  • $483.57 (Each)

In-Stock: 1 available locally (Natchitoches, LA) (change location)
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
SDN524100P
Manufacturer
Solahd
Manufacturer's Part Number
SDN5-24-100P
Description
SDN524100P 120W 3PH PWR-Sply
120W 24V Din P/S 115/230V In
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - DC Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Power Supplies
UNSPSC
39121004 - Power supply units
UPC/GTIN
783472153190 / 00783472153190
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$483.57 (Each)
Stock Availability
Natchitoches
1 (Check another store)
Alexandria
0
All Stores
1
Resources
Images
 
 
SDN524100P - Small Image
 
SDN524100P - Large Image
Attachments
 
 
SDN524100P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Material
Metal
Dimensions and Weight
Size
2.56 Inch Width x 4.55 Inch Depth x 4.88 Inch Height
Descriptions
Product Type
Power Supply
extra long description
ADJUSTABLE SINGLE DC OUTPUT TYPE; METAL MATERIAL; 2.56 INCH WIDTH X 4.55 INCH DEPTH X 4.88 INCH HEIGHT SIZE; SCREW TERMINAL CONNECTION TYPE; 1 PHASE(S); UL (CANADA AND US), CSA, CE APPROVAL; INDUSTRIAL MACHINE CONTROL, PROCESS CONTROL, CONVEYOR, MATERIAL HANDLING, VENDING MACHINE, PACKING EQUIPMENT, AMUSEMENT PARK EQUIPMENT, SEMICONDUCTOR FABRICATION APPLICATION; DIN RAIL MOUNTING; IP20 ENCLOSURE; ENCLOSED CONSTRUCTION; -10 TO 60 DEG C OPERATING TEMPERATURE; 2.2/1 AMP INPUT CURRENT; 5 AMP OUTPUT CURRENT; 2
Description
SDN524100P 120W 3PH PWR-SPLY
Long Description
POWER SUPPLY, ADJUSTABLE SINGLE DC OUTPUT TYPE; METAL MATERIAL; 2.56 INCH WIDTH X 4.55 INCH DEPTH X 4.88 INCH HEIGHT SIZE; SCREW TERMINAL CONNECTION TYPE; 1 PHASE(S); UL (CANADA AND US), CSA, CE APPROVAL
Commodity Description
DC POWER SUPPLIES
Construction
ENCLOSED
Additional Information
RoHS Compliant; Maximum Inrush Current Rating 20 Amp; Overvoltage Protection 33 Volt DC; Applicable Standard IEC/EN 60950-1
Additional Information
nominal input voltage
115/230 Volt AC
Output Power
120 Watt
Input Current
2.2/1 Amp
Output Voltage
24 Volt DC
input frequency
47 to 63 Hertz
Output Current
5 Amp
Input Voltage Range
85 to 132/176 to 264 Volt AC, 210 to 375 Volt DC
Efficiency
88 PERCENT
cooling type
CONVECTION
Connection Type
Screw Terminal
Manufacturer Information
Brand
SOLAHD
Manufacturers Part Number
SDN5-24-100P
Model
SDN-P
GTIN
00783472153190
UPC
783472153190
Taxonomies, Classifications, and Categories
Category Description
POWER SUPPLIES
Type
ADJUSTABLE SINGLE DC OUTPUT
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-10 TO 60 DEG C
Mounting
DIN RAIL
Application
Industrial Machine Control, Process Control, Conveyor, Material Handling, Vending Machine, Packing Equipment, Amusement Park Equipment, Semiconductor Fabrication
Enclosure
IP20
Approval
UL (CANADA AND US), CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Alexandria Area

Location Stock Available
Natchitoches
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat