RB12575 - 1-1/4" X 3/4" Reducing Bushing

Appleton

  • $6.56 (Each)
  • $6.56 (Each)

  • $163.90 (Per 25)

  • $655.62 (Per 100)

In-Stock: 30 available locally (Bossier City, LA) ( change location)
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
RB12575
Manufacturer
Appleton
Manufacturer's Part Number
RB125-75
Description
1-1/4" X 3/4" Reducing Bushing
Reducing Bushing, Size: 1-1/4 X 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654654 / 00781381654654
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.56 (Each)
Carton
$163.90 (Per 25)
Standard Packaging
$655.62 (Per 100)
Stock Availability
Bossier City
30 (Check another store)
All Stores
52
Resources
Images
 
 
RB12575 - Small Image
 
RB12575 - Large Image
Attachments
 
 
RB12575 - Specification Sheet
Other Links
 
 
RB12575 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
1-1/4 X 3/4
Descriptions
extra long description
APP RB125-75 RDC BUSH STL 1-1/4TO3/
Description
1-1/4" X 3/4" REDUCING BUSHING
Product Type
RDC Bush STL 1-1/4TO3/4 In NPT
Long Description
Reducing Bushing, Size: 1-1/4 X 3/4 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB125-75
GTIN
00781381654654
UPC
781381654654
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.23
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 52

Location search:

Greater Bossier City Area

Location Stock Available
Bossier City
30 View Store
Shreveport
20 View Store

Distribution Centers

Location Stock Available
Baton Rouge
2 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of RB12575.
Jump To:

Cross Referenced

These items are similar to RB12575 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB42H American Fittings 00662364140107
RB12575 American Fittings 00662364130122
RB125-75 Appleton Electric 00781381654654
RB125-75A Appleton Electric 00781381321099
524 Arlington 00018997005243
526 Arlington 00018997005267
1165 Bridgeport Fittings 00781747011657
RE42 Eaton Crouse-Hinds 00782274589909
261 Eaton Crouse-Hinds 00784564102614
R356 LH Dottie 00781002305255
13407B Halex 00051411134075
RE42S Killark 00783936010854
LRB-4 Madison Electric 00784297353543
LRB-6 Madison Electric 00784297353567
67460 Minerallac 00085937674609
RB-6 Neer 00687855126064
RB-325S O-Z Gedney 00783126467253
322R O-Z Gedney 00783126785104
RB-322S O-Z Gedney 00783126467109
326R O-Z Gedney 00783126785302
RB-326S O-Z Gedney 00783126467307
1144 Raco 00050169011447
1146 Raco 00050169011461
603TB Thomas & Betts 00786210006031
RB-132 Thomas & Betts 00785991432206
605TB Thomas & Betts 00786210006055
RB-142 Thomas & Betts 00785991432244
RB4 Topaz 00751338200906
RB6 Topaz 00751338201101

* All prices subject to change.

Begin Live Chat