NTCC50 - 1/2" Rigid Threadless Raintight Coupling

Appleton

  • $15.15 (Each)
  • $15.15 (Each)

  • $378.70 (Per 25)

  • $1,514.82 (Per 100)

In-Stock: 8 available at other locations ( find a store with stock)
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
NTCC50
Manufacturer
Appleton
Manufacturer's Part Number
NTCC-50
Description
1/2" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1/2 In, Outside Diameter: 1.31 In, Length: 2.13 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381638203 / 00781381638203
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.15 (Each)
Carton
$378.70 (Per 25)
Standard Packaging
$1,514.82 (Per 100)
Stock Availability
Cleburne
0 (Find nearest stock)
DFW RDC
0
All Stores
8
Resources
Images
 
 
NTCC50 - Small Image
 
NTCC50 - Large Image
Attachments
 
 
NTCC50 - Specification Sheet
Other Links
 
 
NTCC50 - Other
 
NTCC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Compression
Dimensions and Weight
Length
2.13
Descriptions
Description
1/2" RIGID THREADLESS RAINTIGHT COUPLING
Extra Long Description
APP NTCC-50 1/2 IN CPLG NO THRD RGD
Long Description
Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.31 IN, Length: 2.13 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
Product Type
1/2 In CPLG No THRD RGD Cond
Special Features
Threadless, Concretetight
Additional Information
Outside Diameter
1.31
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
NTCC-50
GTIN
00781381638203
UPC
781381638203
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.22
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
Standard
UL 514B, UL File Number E11853, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater DFW RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
8 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of NTCC50.
Jump To:

Similar Items

Similar items are close alternatives to NTCC50, though they may not be 100% alike.

Cross Referenced

These items are similar to NTCC50 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CKR50 AFC Cable Systems 00077680285386
NTCC-50 Appleton Electric 00781381638203
3100 Bridgeport Fittings 00781747031006
CPR21 Eaton Crouse-Hinds 00784564122216
RTC50 Garvin Industries 00785592409614
63605B Halex 00051411636050
MNT-2760 Madison Electric 00784297546129
30-050 O-Z Gedney 00783126733006
980 Producto Electric Corp. 00785244198002
1822 Raco 00050169018224
HK-401 Thomas & Betts 00785991415049
251 Topaz 00751338121409

* All prices subject to change.

Begin Live Chat