LR200DCG - 2" LR Condulet W/C&G

Appozgcomm

  • $122.38 (Each)
  • $122.38 (Each)

  • $611.91 (Per 5)

  • $12,238.14 (Per 100)
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
LR200DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LR200DCG
Description
2" LR Condulet W/C&G
Conduit Outlet Body, Epoxy Powder Coated, 2 In Trade Size, Threaded Connection, 69.70 Cu.In Capacity, 90 ° Angle, 2 In Hub Size, 10.20 In Length, 3.83 In Width, 3.65 In Height, 2 LB/Ea
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000791 / 00687855000791
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$122.38 (Each)
Carton
$611.91 (Per 5)
Resources
Images
 
 
LR200DCG - Small Image
 
LR200DCG - Large Image
 
LR200DCG - Large Image
Attachments
 
 
LR200DCG - Specification Sheet
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
Die Cast Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coated
Dimensions and Weight
Length
10.20 in;259.1 mm
Width
3.83 in;97.3 mm
Height
3.65 in;92.7 mm
Hub Size
2
Descriptions
Description
2" LR CONDULET W/C&G
Product Type
Conduit Outlet Body
Long Description
Conduit Outlet Body, Epoxy Powder Coated, 2 in Trade Size, Threaded Connection, 69.70 cu.in Capacity, 90 ° Angle, 2 in Hub Size, 10.20 in Length, 3.83 in Width, 3.65 in Height, 2 lb/EA
Short Description
Conduit Outlet Body, 2 in, LR Shape, Aluminum
Special Features
Threaded Hubs
extra long description
EGS LR200DCG 2 IN THD ALUM LR BDY C
Additional Information
Enclosure Type
NEMA FB-1
body type
Conduit
Connection Type
Threaded
angle
90 °
for use with
Rigid/Imc Conduit
Standards Met
UL 514A/B;CSA C22.2 No. 18.3;UL E53330;CSA 208044
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR200DCG
GTIN
00687855000791
UPC
687855000791
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body
Trade Size
Trade Size
2 in
Packaging
Weight
2 lb/EA
Weight per each
2
Carton
5
Uses, Certifications, and Standards
Capacity
69.70 cu.in;1.1 dm^3
Application
Pulling;Splicing
standard
CSA Certified: 208044;CSA Standard: C22.2 No. 18.3;NEMA: FB-1;UL Listed: E53330;UL Standard: 514A
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LR200DCG.
Jump To:

Similar Items

Similar items are close alternatives to LR200DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LR50DCG
  • GTIN: 00687855000746
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR75DCG
  • GTIN: 00687855000753
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR100DCG
  • GTIN: 00687855000760
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR125DCG
  • GTIN: 00687855000777
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR150DCG
  • GTIN: 00687855000784
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat