LR100DCG - 1" LR Condulet W/C&G

Appozgcomm

  • $29.68 (Each)
  • $29.68 (Each)

  • $148.38 (Per 5)

  • $593.50 (Per 20)

  • $2,967.51 (Per 100)
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
LR100DCG
Manufacturer
Appozgcomm
Manufacturer's Part Number
LR100DCG
Description
1" LR Condulet W/C&G
Features:With Cover, Gasket, Standard:Ul 514A, Csa C22.2, Nema FB-1, Nema FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN, Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
687855000760 / 00687855000760
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.68 (Each)
Carton
$148.38 (Per 5)
Standard Packaging
$593.50 (Per 20)
Resources
Images
 
 
LR100DCG - Large Image
Attachments
 
 
LR100DCG - Specification Sheet
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
Powder Coated
Dimensions and Weight
Height
2.14
Width
2.68
Hub Size
1
Length
5.94
Descriptions
Description
1" LR CONDULET W/C&G
Product Type
1 In THD Alum LR Bdy CVR GSKT
Long Description
Features:With Cover, Gasket, Standard:UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563, Hub Size:1IN, Form:LR, Length:5.94IN, Width:2.68IN,Height:2.14IN, Material:Die-Cast Copper Free Aluminum, Finish:Powder Coated
Special Features
With Cover and Gasket
extra long description
EGS LR100DCG 1 IN THD ALUM LR BDY C
Additional Information
Connector Type
Compression
Form
LR
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR100DCG
GTIN
00687855000760
UPC
687855000760
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Conduit Body Rigid Threaded
Trade Size
Trade Size
4
Packaging
Weight per each
0.6
Carton
5
Package
20
Uses, Certifications, and Standards
Application
Provides access to the interior of the raceway for wire pulling , splicing and maintenance, Allows connection of straight and branch conduit runs and 90 degree bends
standard
UL 514A, CSA C22.2, NEMA FB-1, NEMA FB-2.10, Fed Spec A-A-50563
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LR100DCG.
Jump To:

Similar Items

Similar items are close alternatives to LR100DCG, though they may not be 100% alike.

CONDUIT BODY
  • MFR Part #: LR50DCG
  • GTIN: 00687855000746
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR75DCG
  • GTIN: 00687855000753
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR125DCG
  • GTIN: 00687855000777
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR150DCG
  • GTIN: 00687855000784
  • Manufacturer: APPOZGCOMM
CONDUIT BODY
  • MFR Part #: LR200DCG
  • GTIN: 00687855000791
  • Manufacturer: APPOZGCOMM

* All prices subject to change.

Begin Live Chat