K75 - Stamped Steel Spec 5 Covers 3/4"

Appleton

  • $7.52 (Each)
  • $7.52 (Each)

  • $376.00 (Per 50)

  • $1,504.00 (Per 200)

In-Stock: 233 available at other locations ( find a store with stock)
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
K75
Manufacturer
Appleton
Manufacturer's Part Number
K75
Description
Stamped Steel Spec 5 Covers 3/4"
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Screw, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381470407 / 00781381470407
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.52 (Each)
Carton
$376.00 (Per 50)
Standard Packaging
$1,504.00 (Per 200)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
233
Resources
Images
 
 
K75 - Small Image
 
K75 - Large Image
Attachments
 
 
K75 - Specification Sheet
Other Links
 
 
K75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplated
Dimensions and Weight
Hub Size
3/4
Descriptions
Description
STAMPED STEEL SPEC 5 COVERS 3/4"
Extra Long Description
APP K75 3/4 COVER FOR FORM 35 UNILE
Long Description
Cover, Zinc Electroplated, Form 35 Body Type, 3/4 in Trade Size, Screw, 0.13 lb/EA
Product Type
Cover
Short Description
Cover, 3/4 in, Form 35 Body, Steel
Special Features
NEC/CEC - Suitable for use in the following Hazardous Locations:Class I, Division 2 per NEC 501.10(B)(4)
Additional Information
Body Type
Form 35
For Use With
Form35(R) Unilet(R) Conduit Outlet Body
Form
35
Includes
Stainless Steel Fastening Screw
Mounting Type
Screw
Package Quantity
50 CT;200 PK
Standards Met
NEMA FB-1;UL 514A/B Listed;CSA Certified C22.2
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
K75
GTIN
00781381470407
UPC
781381470407
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Blank Cover With Screw
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.13 lb/EA
Weight per each
0.13
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Form 35 Unilet Conduit Outlet Bodies
Mounting
Screw-In
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 233

Location search:

Greater Nacogdoches Area

Location Stock Available

A-L

Location Stock Available
These alternate items can be purchased instead of K75.
Jump To:

Similar Items

Similar items are close alternatives to K75, though they may not be 100% alike.

Cross Referenced

These items are similar to K75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K75 Appleton Electric 00781381470407
SC-62 Bridgeport Fittings 00781747066626
K75S Eaton Crouse-Hinds 00782274756448
280 Eaton Crouse-Hinds 00782274002408
SC-75 LH Dottie 00781002815990
OL20M Killark n/a
OL-20M Killark 00783936480367
LS-75 Madison Electric 00784297332517
BS-75S O-Z Gedney 00783126060409
BS75S O-Z Gedney 00783126060409
SC-75 Producto Electric Corp. n/a
SSC075 Raco 00050169817117
K75S Thomas & Betts 00786210960982
K75S Thomas & Betts Conduit n/a
572S Topaz 00751338155305

* All prices subject to change.

Begin Live Chat