FSKWGF1 - WP GFI RCPT CVR

Appleton

  • $85.01 (Each)
  • $85.01 (Each)

  • $850.10 (Per 10)

In-Stock: 9 available at other locations ( find a store with stock)
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
FSKWGF1
Manufacturer
Appleton
Manufacturer's Part Number
FSKWGF1
Description
WP GFI RCPT CVR
Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Number Of Outlet: 1, Mounting: Box, Length: 4.56 In, Width: 2.81 In, For Use With GFI-Meets Nema 3R Wet Location In Closed Position Only
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381631266 / 00781381631266
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.01 (Each)
Carton
$850.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
9
Resources
Images
 
 
FSKWGF1 - Small Image
 
FSKWGF1 - Large Image
Attachments
 
 
FSKWGF1 - Specification Sheet
Other Links
 
 
FSKWGF1 - Other
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
Diecast Copperfree (4/10 Of 1 PCT) Aluminum
Descriptions
Description
WP GFI RCPT CVR
Extra Long Description
APP FSKWGF1 DUPLEX GFI RECEPT COVER
Long Description
Single Receptacle Cover, Material: Diecast Copperfree (4/10 Of 1 PCT) Aluminum, Number Of Outlet: 1, Mounting: Box, Length: 4.56 IN, Width: 2.81 IN, For Use With GFI-Meets NEMA 3R Wet Location In Closed Position Only
Product Type
Duplex GFI Recept Cover Assy
Special Features
Also permits adequate access to cover screws for easy attachment of cover to FS, FD or other device box;Covers open all the way, permitting easy plug insertion and withdrawal;Duplex units accommodate one receptacle and one toggle switch or any combination of the two;Large head cover screws are captivated;Single cover units accommodate NEMA configuration receptacles for locking or non-locking blade plugs, or toggle switches;Unique design of spring door hinge provides smooth action;Wet location
Additional Information
Number Of Outlet
1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSKWGF1
GTIN
00781381631266
UPC
781381631266
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Single Receptacle Cover
Packaging
Weight per each
0.5
Carton
10
Uses, Certifications, and Standards
Application
For Use With GFI-Meets NEMA 3R Wet Location In Closed Position Only
Mounting
BOX
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
9 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of FSKWGF1.
Jump To:

Similar Items

Similar items are close alternatives to FSKWGF1, though they may not be 100% alike.

Cross Referenced

These items are similar to FSKWGF1 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSKWGF1 Appleton Electric 00781381631266
FS1GFCA O-Z Gedney 00783126211207
FSGFIS Topaz 00751338175631

* All prices subject to change.

Begin Live Chat