FSK515 - FS Cover 2P3W RCPT W/CVR

Appleton

  • $159.20 (Each)
  • $159.20 (Each)

  • $1,592.00 (Per 10)
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
FSK515
Manufacturer
Appleton
Manufacturer's Part Number
FSK5-15
Description
FS Cover 2P3W RCPT W/CVR
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 Amp, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: Nema 5-15R, Mounting: Box, For Use With Single Gang Device Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381397612 / 00781381397612
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$159.20 (Each)
Standard Packaging
$1,592.00 (Per 10)
Resources
Images
 
 
FSK515 - Small Image
 
FSK515 - Large Image
Attachments
 
 
FSK515 - Specification Sheet
Other Links
 
 
FSK515 - Other
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
125
amperage rating
15
Poles
2
Number of Wires
3
Material
Malleable Iron
Descriptions
Product Type
FS Cover W/Receptacle and Cap WP
Description
FS COVER 2P3W RCPT W/CVR
extra long description
APP FSK5-15 FS COVER W/RECEPTACLE A
Long Description
Receptacle With Box Cover, Number Of Poles: 2, Number Of Wires: 3, Amperage Rating: 15 AMP, Voltage Rating: 125 V, Material: Malleable Iron, Nema Rating: NEMA 5-15R, Mounting: Box, For Use With Single Gang Device Boxes
Special Features
Covers have captive stainless steel screws to speed installation, prevent freezing of screws;Furnished with receptacle, neoprene gasket, stainless steel screws;Receptacle cover has threaded aluminum cap;Receptacle takes U shaped or round grounding contact plugs;Weatherproof, raintight and dust-tight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSK5-15
GTIN
00781381397612
UPC
781381397612
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
Receptacle With Box Cover
Packaging
Weight per each
1
Carton
1
Package
10
Uses, Certifications, and Standards
Mounting
BOX
Application
For Use With Single Gang Device Boxes
nema rating
NEMA 5-15R
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSK515.
Jump To:

Similar Items

Similar items are close alternatives to FSK515, though they may not be 100% alike.

Eaton Crouse-Hinds Series DS Receptacle Housing, Feraloy Iron Alloy, Two-Wire, T...
  • Our Part #: DS96
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: DS96
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DS96 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
FS COVER W/RECEPTACLE AND CAP WP
  • MFR Part #: FSK5-20
  • GTIN: 00781381397629
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FSK515 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSK5-15 Appleton Electric 00781381397612
DS96 Eaton Crouse-Hinds 00782274227009

* All prices subject to change.

Begin Live Chat