FSC175A - 3/4" Alu SHLW FSC Box

Appleton

  • $38.61 (Each)
  • $38.61 (Each)

  • $386.10 (Per 10)
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
FSC175A
Manufacturer
Appleton
Manufacturer's Part Number
FSC175A
Description
3/4" Alu SHLW FSC Box
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 In, Cable Entry: (2) 3/4 In Hub, Cubic Capacity: 25 Cu-In, Knockouts: No, Height: 4.56 In, Width: 2.81
Slang Terms

Suggest a New Term
Categories
Unilets) - FS & FD Type Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
FS Boxes and Covers
UNSPSC
39121315 - Cast device box
UPC/GTIN
781381343756 / 00781381343756
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.61 (Each)
Standard Packaging
$386.10 (Per 10)
Resources
Images
 
 
FSC175A - Small Image
 
FSC175A - Large Image
Attachments
 
 
FSC175A - Specification Sheet
Other Links
 
 
FSC175A - Other
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
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Dimensions and Weight
Size
3/4
Descriptions
Product Type
3/4 Unilet Body
Description
3/4" ALU SHLW FSC BOX
extra long description
APP FSC175A 3/4 UNILET BODY
Long Description
UNILETS FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (2) 3/4 IN Hub, Cubic Capacity: 25 CU-IN, Knockouts: No, Height: 4.56 IN, Width: 2.81
Special Features
Accommodate wiring devices such as switches and receptacles;Accurately tapped, tapered threads for tight, rigid joints, ground continuity;Both malleable iron and aluminum boxes have ridge top construction for positive cover/gasket/box fit;Corrosion-resistant ideal for indoor and outdoor installations;Internal grounding screws standard;Malleable iron for high tensile strength and ductility provides greater resistance to impact and shock;Permit access to conductors for maintenance;Provide excellent service i
Additional Information
Cable Entry
(2) 3/4 IN Hub
number of outlet
2
Knockouts
FALSE
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
FSC175A
GTIN
00781381343756
UPC
781381343756
Taxonomies, Classifications, and Categories
Category Description
FS BOXES AND COVERS
Type
FSC Shallow Depth 1-Gang Cast Device Box
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
For Use With Threaded Metal Conduit And IMC
standard
UL 514 A, UL File Number E2527, CSA C22.2 No. 18.1, CSA 001472 Certified, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of FSC175A.
Jump To:

Similar Items

Similar items are close alternatives to FSC175A, though they may not be 100% alike.

Device Box, Shallow, 3/4 In Trade Size, Threaded Connection, 18 Cu.In Capacity, ...
  • Our Part #: FSC175
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC175
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 10 ($398.90) ·
FSC175 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.89

Each

QTY:
Each
Add
Unilets FSC Shallow Depth 1-Gang Cast Device Box, Number Of Outlet: 2, Material:...
  • Our Part #: FSC1100A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FSC-1-100-A
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($202.10) ·
FSC1100A - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.42

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Condulet FS Device Box, Shallow, Die Cast Aluminum, Si...
  • Our Part #: FSC2SA
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: FSC2 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($313.50) ·
FSC2SA - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$62.70

Each

QTY:
Each
Add
1/2 UNILET BODY
  • MFR Part #: FSC150A
  • GTIN: 00781381343503
  • Manufacturer: Appleton
Cross Referenced

These items are similar to FSC175A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FSC-1-75A Appleton Electric 00781381343756
FSC2 SA Eaton Crouse-Hinds 00782274410906
FSC2SCA Eaton Crouse-Hinds 00782274892085
FSC-2 Killark 00783936190181
FSC-1-75A O-Z Gedney 00783126056136
AFSC2 Thomas & Betts 00042269304550

* All prices subject to change.

Begin Live Chat