ELBY75 - 3/4" Ep Capped Elb

Appleton

  • $38.40 (Each)
  • $38.40 (Each)

  • $192.00 (Per 5)

  • $1,920.00 (Per 50)
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
ELBY75
Manufacturer
Appleton
Manufacturer's Part Number
ELBY-75
Description
3/4" Ep Capped Elb
90° Capped Elbow, 3/4 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.86 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Fittings
UNSPSC
N/A
UPC/GTIN
781381293655 / 00781381293655
Weight per unit
0.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.40 (Each)
Carton
$192.00 (Per 5)
Standard Packaging
$1,920.00 (Per 50)
Resources
Images
 
 
ELBY75 - Large Image
 
ELBY75 - Large Image
Attachments
 
 
ELBY75 - Specification Sheet
Other Links
 
 
ELBY75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
connection
Female Threaded
Material
Malleable Iron
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Depth
2.88
Descriptions
Product Type
90° Capped Elbow
90°Capped Elbow
Description
3/4" EP CAPPED ELB
Long Description
90° Capped Elbow, 3/4 in Trade Size, ELBY Model, Angle Shape, Female Connection, 0.86 lb/EA
Features
Appleton(TM) ELBY explosionproof and dust-ignitionproof capped elbows are used to create 90° bends in conduit runs. The cover opens on an angle permitting conductors to be pulled straight through either hub allowing them to be used as pulling fittings.
Short Description
90° Capped Elbow, 3/4 in, Zinc Electro-Plate/Chromate/Epoxy Powder Coat
Special Features
Screw-On Cover
extra long description
APP ELBY-75 CAPPED ELBOW--EX PROOF
Additional Information
Color/Finish
Zinc Electro-Plated;Chromate and Epoxy Powder Coat
Connection Type
Female
Enclosure Type
Class I Div 1 and 2 Group B, Class I Div 1 and 2 Group C D, Class II Div 1 and 2 Group E F G, Class III
for use with
Threaded Metal Conduit
package quantity
50 PK;5 CT
Made in USA
yes
Standards Met
UL Standard: 886 (1203);UL Listed: E10444;CSA Standard: C22.2 No. 30;CSA Certified: 065181
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ELBY-75
Model
ELBY
sub brand
Unilets(TM)
GTIN
00781381293655
UPC
781381293655
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION FITTINGS
Type
ELBY Series 90 DEG Capped Elbow
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.86 lb/EA
Weight per each
0.86
Carton
5
Package
50
Uses, Certifications, and Standards
Application
Serves as Pulling Fitting;Makes 90° Bend in Conduit Run
standard
Class II, Groups E, F, G And Class III;UL 886, UL File Number E10444, CSA C22.2 No. 30, CSA 065181, UL Listed For Class 1, Group B In Addition To Class I, Groups C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ELBY75.
Jump To:

Similar Items

Similar items are close alternatives to ELBY75, though they may not be 100% alike.

Service Entrance Elbow, 3/4 In Trade Size, Lby Model, Electro Galvanized and Alu...
  • Our Part #: LBY25
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LBY25
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($265.85) ·
LBY25 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$53.17

Each

QTY:
Each
Add
Oz-Gedney Type Lby 90 Deg Capped Conduit Short Elbow, Malleable Iron, Finish: Zi...
  • Our Part #: LBY75
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LBY-75
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LBY75 - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Cross Referenced

These items are similar to ELBY75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ELBY-75 Appleton Electric 00781381293655
LBY25 Eaton Crouse-Hinds 00782274521206
Y-2M Killark 00783936970110
LBY-75 O-Z Gedney 00783126329018
LBY25TB Thomas & Betts 00786210689159

* All prices subject to change.

Begin Live Chat