CL75MN - 3/4" Rigid 1H Mall Strap

Appleton

  • $2.66 (Each)
  • $2.66 (Each)

  • $132.85 (Per 50)

  • $265.70 (Per 100)

  • $1,328.50 (Per 500)

In-Stock: 96 available at other locations ( find a store with stock)
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
CL75MN
Manufacturer
Appleton
Manufacturer's Part Number
CL-75MN
Description
3/4" Rigid 1H Mall Strap
Clamp, Cable Size: 3/4 In, Cable Type: RMC, Imc, Emt, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 In Width X 1.22 In Height, Standard: Csa C22.2 No. 18.4, Csa 065178, For Used to Support Runs Of RMC, Imc and E
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Straps & Clampbacks
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381875738 / 00781381875738
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.66 (Each)
Carton
$132.85 (Per 50)
Standard Packaging
$1,328.50 (Per 500)
Stock Availability
Dripping Springs
0 (Find nearest stock)
Austin RDC
0
All Stores
96
Resources
Images
 
 
CL75MN - Small Image
 
CL75MN - Large Image
Attachments
 
 
CL75MN - Specification Sheet
Other Links
 
 
CL75MN - Other
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
Malleable Iron
Descriptions
Description
3/4" RIGID 1H MALL STRAP
Extra Long Description
APP CL-75MN 3/4 IN COND CLAMP MALL
Long Description
Clamp, Cable Size: 3/4 IN, Cable Type: RMC, IMC, EMT, Material: Malleable Iron, Finish: Hot Dipped Galvanized, Dimensions: 3/4 IN Width X 1.22 IN Height, Standard: CSA C22.2 No. 18.4, CSA 065178, For Used To Support Runs Of RMC, IMC And E
Product Type
3/4 In Cond Clamp Mall Iron
Special Features
Malleable iron clamps are exceptionally rugged and strong offer economy and have integrally formed gussets for excellent strength, hot dipped galvanized finish;Mounting hole: 1/4 IN diameter
Additional Information
Cable Size
3/4
Cable Type
RMC, IMC, EMT
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
CL-75MN
GTIN
00781381875738
UPC
781381875738
Taxonomies, Classifications, and Categories
Category Description
RIGID STRAPS & CLAMPBACKS
Type
CLAMP
Packaging
Weight per each
0.09
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For Used To Support Runs Of RMC, IMC And EMT
Standard
CSA C22.2 No. 18.4, CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 96

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
96 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of CL75MN.
Jump To:

Similar Items

Similar items are close alternatives to CL75MN, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat