AR20034 - 3W-3P RCPT

Appleton

  • $1142.96 (Each)
  • $1,142.96 (Each)
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
AR20034
Manufacturer
Appleton
Manufacturer's Part Number
AR20034
Description
3W-3P RCPT
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 Awg - 250 MCM, Amperage Rating: 200 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121406 - Electrical receptacles
UPC/GTIN
781381131568 / 00781381131568
Weight per unit
9.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,142.96 (Each)
Resources
Images
 
 
AR20034 - Small Image
 
AR20034 - Large Image
Attachments
 
 
AR20034 - Specification Sheet
Other Links
 
 
AR20034 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
2/0 AWG - 250 MCM
amperage rating
200
Number of Wires
3
Phase
3
Poles
4
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
200 Amp Recept Assem 4P S2
Description
3W-3P RCPT
extra long description
APP AR20034 200 AMP RECEPT ASSEM 4P
Long Description
Powertite Grounding Style 2 Receptacle, Number Of Poles: 4, Number Of Wires: 3, Wire Size: 2/0 AWG - 250 MCM, Amperage Rating: 200 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copperfree (4/10 Of 1 PCT Maxi
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell and extra pole;Ideal for use on shipping docks, ports and other ship to shore applications;Natural finish glass filled polyester insulating blocks;Receptacle meets NEMA 3, 3R, 4, 4X with plug fully inserted and wing nuts fully tightened or clamp cover installed with wing nuts fully tightened;Rough usage constructi
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
AR20034
GTIN
00781381131568
UPC
781381131568
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 2 Receptacle
Packaging
Weight per each
9.1
Carton
1
Uses, Certifications, and Standards
Mounting
BOX
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For AP20034CD And AP20034E Plugs
nema rating
NEMA 3, 3R, 4, 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AR20034.
Jump To:

Cross Referenced

These items are similar to AR20034 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ADR20034 Appleton Electric 00781381612661
AR20034 Appleton Electric 00781381131568
AR2042 Eaton Crouse-Hinds 00782274065908
AR20422 Eaton Crouse-Hinds 00782274190747
ARL2042 Eaton Crouse-Hinds 00782274251097
HBL4200RS2W Hubbell Wiring Device-Kellems 00783585011509
VR20422 Killark 00783936833149
JRF2034H Thomas & Betts 00708917179030
JRS2034H Thomas & Betts 00708917133391

* All prices subject to change.

Begin Live Chat