ACP6033BC - 60A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $403.95 (Each)
  • $403.95 (Each)

  • $2,423.70 (Per 6)
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
ACP6033BC
Manufacturer
Appleton
Manufacturer's Part Number
ACP6033BC
Description
60A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 Awg (Building), 6 - 4 Awg (Extra Flex), Amperage Rating: 60 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440219 / 00781381440219
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$403.95 (Each)
Standard Packaging
$2,423.70 (Per 6)
Resources
Images
 
 
ACP6033BC - Small Image
 
ACP6033BC - Large Image
Attachments
 
 
ACP6033BC - Specification Sheet
Brochures
 
 
ACP6033BC - Brochure
Other Links
 
 
ACP6033BC - Other
 
ACP6033BC - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Wires
3
Poles
3
Phase
3
Wire Size
6 - 2
amperage rating
60
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
connection
Pressure Wire Terminal
Descriptions
Product Type
60A Plug Assy 3W3P S1
Description
60A 3W3P P&S PLUG (600VAC/250VDC)
Long Description
Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
extra long description
APP ACP6033BC 60A PLUG ASSY 3W3P S1
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP6033BC
GTIN
00781381440219
UPC
781381440219
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Metallic Clamping Ring Plug
Packaging
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
nema rating
3, 3R, 4, 4X
standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
Application
For ADR6033 Receptacle And ARC6033BC Connector Body
environmental conditions
Temperature Rating: -40 To 107 DEG C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of ACP6033BC.
Jump To:

Similar Items

Similar items are close alternatives to ACP6033BC, though they may not be 100% alike.

Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Thr...
  • Our Part #: CCP6033BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCP6033BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($406.34) ·
CCP6033BC - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$406.34

Each

QTY:
Each
Add
60A 3 Pole 3 Wire Plug Assembly
  • Our Part #: VP6375
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: VP6375
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($334.37) ·
VP6375 - Hubbell--Killark

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$334.37

Each

Call nearest store for Item Price
Cross Referenced

These items are similar to ACP6033BC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6033BC Appleton Electric 00781381440219
APJ6375 Eaton Crouse-Hinds 00782274049205
CD460P5W Eaton Wiring Devices 00040893619828
HBL460P5W Hubbell Wiring Device-Kellems 00783585404851
HBL460PS1W Hubbell Wiring Device-Kellems 00783585010540
VP62375 Killark n/a
VP6375 Killark 00783936834450
460P5W Leviton 00078477838204
PS460P5W Legrand Pass & Seymour 00785007617078
JPS633F Thomas & Betts 00708917206316

* All prices subject to change.

Begin Live Chat