VP6375 - 60A 3W3P Plug

Killark

  • $321.50 (Each)
  • $321.50 (Each)
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
VP6375
Manufacturer
Killark
Manufacturer's Part Number
VP6375
Description
60A 3W3P Plug
60A 3 Pole 3 Wire Plug Assembly
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/EAN/GTIN
783936834450 / 0783936834450 / 00783936834450
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$321.50 (Each)
Resources
Attachments
 
 
VP6375 - Specification Sheet
Other Links
 
 
VP6375 - Other
 
VP6375 - Other
 
VP6375 - Other
Images
 
 
VP6375 - Large Image
Brochures
 
 
VP6375 - Brochure
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
250;600
Number of Wires
3
Poles
3
Phase
3
Wire Size
6-4
amperage rating
60
Material
Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Dimensions and Weight
Size
8.81 in x 3.68 in x 3.68 in
Descriptions
extra long description
KLRK VP6375 60A 3W3P PLUG ASSY
Description
60A 3W3P PLUG
Product Type
60A 3W3P Plug Assy
Long Description
60A 3 Pole 3 Wire Plug Assembly
Special Features
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Additional Information
Cord Type
G, W, S, SO, STO, or similar
Manufacturer Information
Manufacturers Part Number
VP6375
Brand
KILLARK
series
VersaMate
GTIN
00783936834450
UPC
783936834450
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Pin & Sleeve
Packaging
Weight per each
3.5
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3, 4, 4X, 7BCD, 9FG
Application
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
standard
UL, CSA
environmental conditions
Wet and hazardous locations
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of VP6375.
Jump To:

Similar Items

Similar items are close alternatives to VP6375, though they may not be 100% alike.

Powertite Grounding Style 1 Metallic Clamping Ring Plug, Number Of Poles: 3, Num...
  • Our Part #: ACP6033BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: ACP6033BC
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 6 ($2,370.84) ·
ACP6033BC - Appleton/Oz Gedney

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$395.14

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Powermate CCP Plug, 60A, 0.440-1.375", Three-Wire, Thr...
  • Our Part #: CCP6033BC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CCP6033BC
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($375.18) ·
CCP6033BC - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$375.18

Each

QTY:
Each
Add
Cross Referenced

These items are similar to VP6375 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP6033BC Appleton Electric 00781381440219
APJ6375 Eaton Crouse-Hinds 00782274049205
CD460P5W Eaton Wiring Devices 00040893619828
HBL460P5W Hubbell Wiring Device-Kellems 00783585404851
HBL460PS1W Hubbell Wiring Device-Kellems 00783585010540
VP62375 Killark n/a
VP6375 Killark 00783936834450
460P5W Leviton 00078477838204
PS460P5W Legrand Pass & Seymour 00785007617078
JPS633F Thomas & Betts 00708917206316

* All prices subject to change.

Begin Live Chat