ACP1033CD - 100A 3W3P P&S Plug (600VAC/250VDC)

Appleton

  • $647.61 (Each)
  • $647.61 (Each)

  • $3,885.66 (Per 6)

In-Stock: 4 available at other locations ( find a store with stock)
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
ACP1033CD
Manufacturer
Appleton
Manufacturer's Part Number
ACP1033CD
Description
100A 3W3P P&S Plug (600VAC/250VDC)
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 Awg (Building), 4 - 2 Awg (Extra Flex), Amperage Rating: 100 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Pin & Sleeve Devices Mark as Incorrect
Suggest a New Category
Classification
Pin & Sleeve Devices
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
781381440141 / 00781381440141
Weight per unit
4.71 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$647.61 (Each)
Carton
$3,885.66 (Per 6)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
4
Resources
Images
 
 
ACP1033CD - Small Image
 
ACP1033CD - Large Image
Attachments
 
 
ACP1033CD - Specification Sheet
Other Links
 
 
ACP1033CD - Other
 
ACP1033CD - Other
Brochures
 
 
ACP1033CD - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
100
Connection
Pressure Wire Terminal
Material
Copperfree (4/10 Of 1 PCT Maximum) Aluminum
Number Of Wires
3
Phase
3
Poles
3
Voltage Rating
600 VAC At 50 - 400 HZ, 250 VDC
Wire Size
4 - 1
Descriptions
Description
100A 3W3P P&S PLUG (600VAC/250VDC)
Extra Long Description
APP ACP1033CD 100A CLAMP RING PLUG
Long Description
Powertite Grounding Style 1 Clamping Ring Plug, Number Of Poles: 3, Number Of Wires: 3, Wire Size: 4 - 1 AWG (Building), 4 - 2 AWG (Extra Flex), Amperage Rating: 100 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Mat
Product Type
100A Clamp Ring Plug 3W3P ST1
Special Features
Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus;Grounding style: Shell only;Ideal for use on shipping docks, ports and other ship to shore applications;Locking screw and slot prevents plug cable collar from backing off;Natural finish glass filled polyester insulating blocks;Plug and receptacle combination is NEMA 4X rated when clamping ring is fully tightened on receptacle;Rough usag
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
ACP1033CD
GTIN
00781381440141
UPC
781381440141
Taxonomies, Classifications, and Categories
Category Description
Pin & Sleeve Devices
Type
Grounding Style 1 Clamping Ring Plug
Packaging
Weight per each
4.71
Carton
6
Uses, Certifications, and Standards
Application
For ADR1033 Receptacle And ARC1033CD Connector Body
Environmental Conditions
Temperature Rating: -40 To 107 DEG C
Nema Rating
3, 3R, 4, 4X
Standard
CSA Certified: 065179;CSA Standard: C22.2 No. 182.1;NEMA FB11;UL 1682, UL 1686, UL 50E;UL Listed: E145916, E145917
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
Shreveport
2 View Store
Vidalia
2 View Store
These alternate items can be purchased instead of ACP1033CD.
Jump To:

Similar Items

Similar items are close alternatives to ACP1033CD, though they may not be 100% alike.

Cross Referenced

These items are similar to ACP1033CD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ACP1033CD Appleton Electric 00781381440141
APJ10377 Eaton Crouse-Hinds 00782274051406
HBL4100PS1W Hubbell Wiring Device-Kellems 00783585011028
VP10377 Killark 00783936834733
JPS1033F Thomas & Betts 00708917198420

* All prices subject to change.

Begin Live Chat