847150 - 4SQ 1-1/2" RSD 2 DVC CVR

Appozgcomm

  • $17.63 (Each)
  • $17.63 (Each)

  • $440.72 (Per 25)

  • $1,762.89 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
847150
Manufacturer
Appozgcomm
Manufacturer's Part Number
847-150
Description
4SQ 1-1/2" RSD 2 DVC CVR
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.5IN, Cubic Capacity:18.3ci
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855768752 / 00687855768752
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.63 (Each)
Carton
$440.72 (Per 25)
Resources
Images
 
 
847150 - Small Image
 
847150 - Large Image
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4 X 1.5
Descriptions
Description
4SQ 1-1/2" RSD 2 DVC CVR
extra long description
EGS 847-150 4 IN SQ CVR 1-1/2 IN RS
Product Type
4 In SQ CVR 1-1/2 In RSD 2 DVC
Long Description
Features:Configuration Double Device, Standard:UL E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.5IN, Cubic Capacity:18.3CI
Special Features
4 IN Square, 1 1/2 IN Raised Double Device Cover
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
847-150
GTIN
00687855768752
UPC
687855768752
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Tile Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.46
Carton
25
Uses, Certifications, and Standards
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
You must have an account to view stock levels
These alternate items can be purchased instead of 847150.
Jump To:

Cross Referenced

These items are similar to 847150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
847-150 Appleton Electric 00687855768752
224 Eaton B-Line 00032664480102
TP540 Eaton Crouse-Hinds 00786189105407
52C24 Garvin Industries 00785592981929
11275 Mulberry 00095327112758
42150 Orbit Industries 00835243000179
797 Raco n/a
795 Raco 00050169007952
408-F Thomas & Betts 00781720006908
52C53112 Thomas & Betts 00785991140552
52-C-53-1 1/2 Thomas & Betts Conduit n/a
Z534 Unity Manufacturing 00091617105400

* All prices subject to change.

false