8470F - 4SQ 2G Flat DVC RNG

Appozgcomm

  • $9.57 (Each)
  • $9.57 (Each)

  • $478.38 (Per 50)

  • $956.75 (Per 100)

In-Stock: 496 available at other locations ( find a store with stock)
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
8470F
Manufacturer
Appozgcomm
Manufacturer's Part Number
8470F
Description
4SQ 2G Flat DVC RNG
Features: Configuration Double Device, Standard:Ul E18095, Material: Steel, Shape: Square, Size:4 X 4 In
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855777204 / 00687855777204
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.57 (Each)
Carton
$478.38 (Per 50)
Stock Availability
Hobbs
0 (Find nearest stock)
Odessa
0
All Stores
496
Resources
Images
 
 
8470F - Small Image
 
8470F - Large Image
Attachments
 
 
8470F - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
4 X 4
Descriptions
Description
4SQ 2G FLAT DVC RNG
Extra Long Description
EGS 8470F 4 IN SQ 2 DEV FLAT CVR
Long Description
Features: Configuration Double Device, Standard:UL E18095, Material: Steel, Shape: Square, Size:4 X 4 IN
Product Type
4 In SQ 2 Dev Flat CVR
Special Features
4 IN Square Flat Double Device Cover
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8470F
GTIN
00687855777204
UPC
687855777204
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight per each
0.12
Carton
50
Uses, Certifications, and Standards
Standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 496

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
496 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of 8470F.
Jump To:

Similar Items

Similar items are close alternatives to 8470F, though they may not be 100% alike.

Cross Referenced

These items are similar to 8470F but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8470F Appleton Electric 00687855777204
TP494 Eaton Crouse-Hinds 00786189104943
52C20A Garvin Industries 00785592520401
11235 Mulberry 00095327112352
42000 Orbit Industries 00835243000117
8470F O-Z Gedney n/a
791 Raco 00050169007914
404F Thomas & Betts n/a
52C00 Thomas & Betts 00785991137859
404-F Thomas & Betts n/a
V565 Unity Manufacturing 00091617104960

* All prices subject to change.

Begin Live Chat