8468A - 4SQ 1G 1/2" RSD DVC RNG

Appozgcomm

  • $5.69 (Each)
  • $5.69 (Each)

  • $142.14 (Per 25)

  • $568.58 (Per 100)
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
8468A
Manufacturer
Appozgcomm
Manufacturer's Part Number
8468A
Description
4SQ 1G 1/2" RSD DVC RNG
Square Cover, Steel, Pre-Galvanized, 3.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 12.70 LB/100
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
4 SQ Boxes
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
687855776658 / 00687855776658
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.69 (Each)
Carton
$142.14 (Per 25)
Resources
Images
 
 
8468A - Large Image
 
8468A - Small Image
 
8468A - Large Image
Attachments
 
 
8468A - Specification Sheet
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
Steel
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Width
4 in
Height
1/2 in
Size
4 X 4 X 0.5
Descriptions
Description
4SQ 1G 1/2" RSD DVC RNG
Product Type
Square Cover
Long Description
Square Cover, Steel, Pre-Galvanized, 3.5 cu.in Capacity, Screw Mount, 4 in Length, 4 in Width, 1/2 in Height, 12.70 lb/100
Short Description
4" Square Cover, Steel, 3.5 cu. In
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 8468A 4 IN SQ 1/2 IN RSD SGL DV
Additional Information
for use with
Metallic Outlet Box
Mounting Type
Screw Mount
Standards Met
UL Standard 514A;UL Listed E2527;NEC/CEC Compliant
package quantity
25 PK
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
8468A
GTIN
00687855776658
UPC
687855776658
Taxonomies, Classifications, and Categories
Category Description
4 SQ BOXES
Type
Square Cover, Plaster Ring, Mud Ring
Packaging
Weight
12.70 lb/100;28 kg/100
Weight per each
0.28
Carton
25
Uses, Certifications, and Standards
Capacity
3.5 cu.in
standard
UL Standard 514A; UL Listed E2527; Nema OS-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 8468A.
Jump To:

Similar Items

Similar items are close alternatives to 8468A, though they may not be 100% alike.

Raised Box Cover, Steel, 23 LB/Ea
  • Our Part #: TP484
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: TP484
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($63.99) ·
TP484 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.28

Each

QTY:
Each
Add
Square Device Cover, Steel, Pre-Galvanized, Silver, 101.6 MM Length, 101.6 MM Wi...
  • Our Part #: 52C13
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 52 C 13
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($74.56) ·
52C13 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 8468A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
8468A Appleton Electric 00687855776658
TP484 Eaton Crouse-Hinds 00786189104844
52C13 Garvin Industries 00785592520333
11262 Mulberry 00095327112628
41050 Orbit Industries 00835243000049
8468A O-Z Gedney n/a
772 Raco 00050169907726
52C13 Thomas & Betts 00785991138757
403 Thomas & Betts n/a
403T Thomas & Betts n/a
C4453 Topaz 00751338871328

* All prices subject to change.

Begin Live Chat